Shop All Ball Valves
American Imaginations
0.5 in. Beige Plastic PVC Valve
Mfr # AI-37945
Zoro # G310504295
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Width 0.5 in
- Handle Type Standard
- Length 0.5 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37945
- Zoro # G310504295
- UPC # 627622379453
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Body Material | PVC |
Handle Type | Standard |
Color | Beige |
Includes | PVC Valve |
Specific Fitting Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x pvc valve in beige color. THE 0.5 PVC VALVE IS MADE FROM PVC SCH40 MATERIAL, KNOWN FOR ITS DURABILITY AND CHEMICAL RESISTANCE. THIS VALVE FEATURES A 0.5 FEMALE IRON PIPE FIP CONNECTION ON BOTH ENDS, ALLOWING FOR EASY INSTALLATION IN VARIOUS PLUMBING SYSTEMS. PVC SCH40 IS A WIDELY USED CHOICE FOR WATER AND FLUID HANDLING DUE TO ITS STRENGTH AND CORROSION RESISTANCE. WITH THIS VALVES 0.5 FIP X FIP DESIGN, IT CAN EFFICIENTLY CONTROL THE FLOW OF LIQUIDS IN PIPELINES, MAKING IT A VERSATILE COMPONENT FOR PLUMBING APPLICATIONS. This pvc valve features a cylindrical shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This pvc valve is made with pvc. The primary color of this product is beige and it comes with beige hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In. (2885-M 2 1/2)
- TECTITE BY APOLLO 3/4 in. CTS x 3/4 in. CTS x 3/4 in. IPS Brass Push-To-Connect Slip Tee (FSBT3434IPS34)
- JOMAR VALVE 1" NPT Bronze Y Check Valve (T-511)
- ANZZI Sofi 5.6 ft. Center Drain Whirlpool and Air Bath Tub in White (FT-AZ201)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1601007)
- MIDLAND INDUSTRIES Midland Industries 944112 0.5 MIP x MIP Forged Male x Male Mini Ball Valve (944112)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (MSUV100FP)
- APOLLO VALVES 3" FNPT Bronze Gas Ball Valve Inline (8010001)
- JONES STEPHENS 1" PlumBite Push On Ball Valve (C77462LF)
- SHARPE VALVES 2" Socket Stainless Steel Ball Valve Inline (4351002600)
- American Imaginations Ball Valves