Shop All PVC Pipe Fittings
American Imaginations
0.5 in. Beige Plastic PVC Plug
Mfr # AI-38281
Zoro # G810515265
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material PVC
- Length 0.5 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38281
- Zoro # G810515265
- UPC # 627622382811
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | PVC |
Color | Beige |
Description
THIS PRODUCT INCLUDES: 1x pvc plug in beige color. THE 0.5-INCH PVC PLUG IS CRAFTED FROM PVC SCH40 SPG SPIGOT MATERIAL. THESE PLUGS ARE DESIGNED TO FIT SECURELY INTO THE END OF A 0.5-INCH PVC PIPE WITH SPIGOT SMOOTH ENDS, CREATING A TIGHT AND LEAK-FREE SEAL. PVC SCH40 SPG PLUGS ARE COMMONLY USED IN VARIOUS PLUMBING AND IRRIGATION APPLICATIONS WHERE A TEMPORARY OR PERMANENT CLOSURE IS NEEDED. THEIR PVC CONSTRUCTION ENSURES DURABILITY AND RESISTANCE TO CORROSION, MAKING THEM SUITABLE FOR BOTH INDOOR AND OUTDOOR USE. WHETHER YOURE CAPPING OFF A PIPE OR CREATING AN ACCESS POINT FOR MAINTENANCE, THESE PVC PLUGS ARE A RELIABLE CHOICE FOR SMALLER-DIAMETER PVC PIPES. This pvc plug features a round shape with a modern style. This product is made for plug installation. DIY installation instructions are included in the box. This pvc plug is made with pvc. The primary color of this product is beige and it comes with beige hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2F1960x3/8x3/8 T-598NL STRAI (114-734NL)
- B & K COUPLE GALV 1"" BARBXBARB (57525)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H (LEAD FREE))
- WOODFORD MFG 3/4 in. x 3/4 in. MPT x FS x 8 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-8-MH)
- AMERICAN IMAGINATIONS 1 in. White Plastic PVC Union (AI-38240)
- AMERICAN IMAGINATIONS 0.75 in. White Plastic PVC Cross (AI-38264)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 0.5 in. White Plastic PVC Cross (AI-38263)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN PVC DWV 3"" HXHXH (PVC004001200)
- American Imaginations PVC Pipe Fittings