Shop All PVC Pipe Fittings
American Imaginations
0.5 in. Beige Plastic PVC 90 Elbow
Mfr # AI-38296
Zoro # G810508656
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape L-90
- Pipe Fitting Material PVC
- Length 0.5 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38296
- Zoro # G810508656
- UPC # 627622382965
- Country of Origin Canada
- Category PVC Pipe Fittings
Dimensions
Length | 0.5 in |
Details
Specific Fitting Shape | L-90 |
Pipe Fitting Material | PVC |
Color | Beige |
Description
THIS PRODUCT INCLUDES: 1x pvc 90 elbow in beige color. .THIS 0.5-INCH PVC 90-DEGREE ELBOW IS DESIGNED FOR USE WITH PVC SCH40 PIPES, OFFERING A DURABLE AND CORROSION-RESISTANT SOLUTION FOR VARIOUS PLUMBING APPLICATIONS. WITH A SLIP X SLIP CONFIGURATION, IT ALLOWS FOR EASY AND SECURE CONNECTIONS WITHOUT THE NEED FOR THREADS OR ADHESIVES. PVC POLYVINYL CHLORIDE IS KNOWN FOR ITS LONGEVITY AND RESISTANCE TO CORROSION, MAKING IT AN IDEAL CHOICE FOR PLUMBING SYSTEMS. THE 90-DEGREE ANGLE OF THIS ELBOW ALLOWS FOR SHARP CHANGES IN DIRECTION IN YOUR PIPE LAYOUT, PROVIDING VERSATILITY IN YOUR PLUMBING PROJECTS. WHETHER YOURE WORKING ON RESIDENTIAL OR COMMERCIAL PLUMBING, THIS PVC ELBOW ENSURES RELIABLE AND LEAK-FREE CONNECTIONS IN YOUR PIPING SYSTEM. This pvc 90 elbow features a l-90 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This pvc 90 elbow is made with pvc. The primary color of this product is beige and it comes with beige hardware. 0.5-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1" x 6 ft. Pipe Insulation, 3/4" Wall (DGS13834)
- GRUVLOK Butterfly Valve (7005502708)
- LEGEND VALVE 1-1/4" BRASS MALE ADAPTER (312-136)
- ZORO SELECT 1" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (465-001)
- AMERICAN IMAGINATIONS 3 in. White Round Sewer Clean Out Adapter (AI-38147)
- AMERICAN IMAGINATIONS 1.5 in.x 1.25 in. White Plastic PVC Reducing Tee (AI-38254)
- AMERICAN IMAGINATIONS 1 in.x 0.75 in. White Plastic PVC Bushing (AI-38201)
- AMERICAN IMAGINATIONS 1.5 in.x 1 in. White Plastic PVC Reducing Tee (AI-38253)
- AMERICAN IMAGINATIONS 1.5 in. White Plastic PVC Coupling (AI-38172)
- AMERICAN IMAGINATIONS 1.25 in. White Plastic PVC Cap (AI-38272)
- ZORO SELECT PVC 90 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size (1WKB1)
- American Imaginations PVC Pipe Fittings