Shop All Conduit Clamps & Hangers
American Imaginations
0.5 in. 2 Hole Conduit Strap Clamp Curved Grey
Mfr # AI-36600
Zoro # G910518890
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With Residential/Non-Residential
- Width 0.5 in
- Length 0.5 in
- Includes 2 Hole Conduit Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36600
- Zoro # G910518890
- UPC # 627622366002
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Plastic |
For Use With | Residential/Non-Residential |
Includes | 2 Hole Conduit Strap |
Color | Grey |
Handle Type | Standard |
Weight | 0.3 lbs |
Install Type | Clamp |
Shape | Curved |
Description
THIS PRODUCT INCLUDES: 1x 2 hole conduit strap in grey color. THE 0.5 INCH 2-HOLE CONDUIT STRAP IS A SPECIALIZED COMPONENT USED TO SECURE AND SUPPORT ELECTRICAL CONDUIT. IT IS DESIGNED SPECIFICALLY FOR 12 INCH CONDUIT SIZES. THIS STRAP FEATURES TWO HOLES FOR EASY INSTALLATION AND FASTENING TO SURFACES SUCH AS WALLS OR CEILINGS. WITH ITS PRECISE SIZING AND STURDY CONSTRUCTION, THE 0.5 INCH 2-HOLE CONDUIT STRAP ENSURES A SECURE AND RELIABLE MOUNTING SOLUTION FOR CONDUIT SYSTEMS. This 2 hole conduit strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 2 hole conduit strap is made with plastic. The primary color of this product is grey and it comes with grey hardware. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1204-25)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (5YP80)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Clear (HS357-S100-CLEAR)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- AMERICAN IMAGINATIONS 0.75 in. 2 Hole Conduit Strap Clamp Curved Grey (AI-36601)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- HALEX 112 1 Hole Strap (96115)
- HALEX 3IN RIGID TWO HOLE STRAP EACH (61230)
- SURTEK Conduit Half Pipe Saddle Clamp 3/4" (136811)
- RACO Parallel Clamp, Size 3/4" (2323PC)
- ZORO SELECT Beam Clamp, 8 In, Galv Malleable Iron (22FP79)
- American Imaginations Conduit Clamps & Hangers