Shop All Conduit Clamps & Hangers
American Imaginations
0.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel
Mfr # AI-36625
Zoro # G210518880
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Residential/Non-Residential
- Finish Galvanized
- Width 0.5 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36625
- Zoro # G210518880
- UPC # 627622366255
- Country of Origin Canada
- Category Conduit Clamps & Hangers
Dimensions
Width | 0.5 in |
Length | 0.5 in |
Details
Material | Steel |
For Use With | Residential/Non-Residential |
Finish | Galvanized |
Includes | 2 Hole Conduit Strap |
Install Type | Clamp |
Shape | Curved |
Handle Type | Standard |
Weight | 0.5 lbs |
Description
THIS PRODUCT INCLUDES: 1x 2 hole conduit strap in galvanized steel color. 1. THE 0.5 2-HOLE CONDUIT STRAP IS SPECIFICALLY DESIGNED TO SECURE RIGID METALLIC CONDUIT IN PLACE.2. WITH ITS 2-HOLE CONFIGURATION, THIS CONDUIT STRAP PROVIDES RELIABLE SUPPORT AND STABILITY FOR THE CONDUIT.3. THE STRAPS SIZE OF 0.5 ENSURES COMPATIBILITY WITH STANDARD 0.5 RIGID METALLIC CONDUITS.4. THE 2-HOLE FEATURE OF THE CONDUIT STRAP ALLOWS FOR EASY INSTALLATION USING SCREWS OR BOLTS.5. WHETHER IN RESIDENTIAL OR COMMERCIAL APPLICATIONS, THE 0.5 2-HOLE CONDUIT STRAP OFFERS A DEPENDABLE SOLUTION FOR SECURING CONDUIT SECURELY. This 2 hole conduit strap features a curved shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This 2 hole conduit strap is made with galvanized steel. The primary color of this product is galvanized steel and it comes with galvanized steel hardware. 0.5-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD5B)
- TORK Astronomic Time Switch, 2 Channel 7 Day (EWZ201C)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- LEGRAND Cover Clip, Ivory, PVC, 400 Series, Clips (406)
- AMERICAN IMAGINATIONS 1.5 in. 2 Hole Conduit Strap Clamp Curved Galvanized Steel (AI-36629)
- L.H. DOTTIE L.H. Dottie 3/8'' Two Hole Pipe Strap, 250PK (HW400)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- RACO Strap, Emt, 2-Hole, 3/4", Steel (2093)
- ANVIL Beam Clamp 6, Carbon Steel, Standard, 3/8In (0500315023)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Stainless Steel EMT Conduit Hanger w/ Hex Nut & Bolt, 2PK (PH110BSS)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4", Zinc (0500010236)
- American Imaginations Conduit Clamps & Hangers