Shop All Night Lights
American Imaginations
0.3W Portable Automatic LED Night Light
Mfr # AI-37719
Zoro # G910836048
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- Length 0.5 in
- Includes Automatic LED Night Light
- Width 0.5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37719
- Zoro # G910836048
- UPC # 627622377190
- Country of Origin Canada
- Category Night Lights
Dimensions
Length | 0.5 in |
Width | 0.5 in |
Details
Voltage | 125V |
Includes | Automatic LED Night Light |
Material | Plastic |
Weight | 0.5 lbs |
For Use With | Residential/Non-Residential |
Color | White |
Handle Type | Standard |
Install Type | Portable |
Shape | Cylindrical |
Description
THIS PRODUCT INCLUDES: 1x automatic led night light in white color. THIS AUTOMATIC LED NIGHT LIGHT OPERATES AT A LOW WATTAGE OF 0.3W AND FUNCTIONS AT A VOLTAGE OF 125V. IT EMITS A CLEAR LIGHT. THE UNIQUE FEATURE OF THIS NIGHT LIGHT IS ITS AUTOMATIC FUNCTIONALITY, TURNING ON WHEN IT DETECTS DARKNESS AND SWITCHING OFF IN THE PRESENCE OF LIGHT. NOTABLY, IT CONSUMES MINIMAL ENERGY, ONLY 0.3W, MAKING IT AN ENERGY-EFFICIENT CHOICE. WITH A RATED LIFE OF 50,000 HOURS, YOU WONT NEED TO WORRY ABOUT REPLACING BULBS, ENSURING LONG-LASTING ILLUMINATION. This automatic led night light features a cylindrical shape with a modern style. This product is made for portable installation. DIY installation instructions are included in the box. This automatic led night light is made with plastic. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIPIO Rechargeable LED Flashlight 4000 Lumens (1907044)
- ILC Replacement for Sylvania 21270 replacement light bulb lamp 2 Pack (21270 SYLVANIA)
- ILC Replacement for Plusrite Mv75/dx/43/ed17 replacement light bulb lamp (MV75/DX/43/ED17 PLUSRITE)
- METALUX Led, 2X4, Sr, 4800, 3500K, Unv 0-10V Drv (24SR-LD2-48-C-UNV-L835-CD1-U)
- NEON KNIGHT Neon Lightning Bolt Light (NS1906010)
- CAROLINES TREASURES Carolines Treasures BB7365CNL Cactus Green & Brown Watercolor Ceramic Night Light (BB7365CNL)
- CAROLINES TREASURES Carolines Treasures BB5479CNL Greatest Adventure Retro Camper Desert Ceramic Night Light (BB5479CNL)
- TINKERTOOLS 8950001 Automatic Rubber Duck LED Night Light; Yellow (TI135303)
- GLOBE ELECTRIC Globe Electric 8950401 Motion Sensor LED Night Light (200885)
- EVEREADY Eveready Battery 224193 Hard Case LED Pivot Light (224193)
- AMERELLE LED NIGHT LIGHT 2PK (72107)
- American Imaginations Night Lights