Shop All Hose Crimpers
American Imaginations
0.375 in. x 0.5 in. x 0.75 in. Stainless Steel Crimping Tool
Mfr # AI-35253
Zoro # G604845400
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.75
- Length 0.5
- Width 0.375
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35253
- Zoro # G604845400
- UPC # 627622352531
- Country of Origin Canada
- Category Hose Crimpers
Dimensions
Height | 0.75 |
Length | 0.5 |
Width | 0.375 |
Details
Color | Black |
Material | Stainless Steel |
Description
THIS PRODUCT INCLUDE(S): 1x crimping tool in black color (35253). UNIVERSAL PEX CRIMPING TOOL. WORKS WITH 0.375, 0.5 AND 0.75 INCH PEX PIPE. HEAVY DUTY STEEL BODY. EASY TO USE DESIGN. INCLUDES CRIMP GAUGE. This crimping tool belongs to the pex series. This crimping tool features a unique shape with a traditional style. This crimping tool is made with stainless steel. The primary color of this product is black and it comes with black hardware. 0.375-in. Width (left to right). 0.5-in. Depth (back to front). 0.75-in. Height (top to bottom). All dimensions are nominal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1"x10"x12" Red Granite Carbide Hammer Drill Bit (DMARG1210)
- SUPERCUT 90 L, 0.125 W, 0.025 Thick, Carbon Steel (208757)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- AMERICAN IMAGINATIONS 0.5 in. x 0.5 in. x 0.5 in. Stainless Steel Crimping Tool (AI-35251)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. x 1 in. Stainless Steel Crimping Tool (AI-35259)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00169)
- AFTERMARKET D100 Crimper StandALone w Pneumatic Pump (A-D100SP-AI)
- KNIPEX Band Clamp Tool, 10" L x 3-23/64" W (85 51 250AFSBA)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00369)
- American Imaginations Crimping Tools