American Imaginations

0.375 in. x 0.5 in. x 0.0625 Round Rubber O-Ring Seal in Modern style


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

THIS PRODUCT INCLUDES: 1x rubber o-ring seal in black color. THE RUBBER O-RING SEAL IS A FUNDAMENTAL SEALING COMPONENT USED IN VARIOUS APPLICATIONS. ITS FLEXIBLE AND RESILIENT RUBBER CONSTRUCTION PROVIDES AN EFFECTIVE BARRIER AGAINST LEAKS AND HELPS MAINTAIN A SECURE SEAL. THIS TYPE OF SEAL IS ESSENTIAL FOR ENSURING THE INTEGRITY AND RELIABILITY OF CONNECTIONS IN A WIDE RANGE OF SYSTEMS AND EQUIPMENT. This rubber o-ring seal features a round shape with a modern style. This product is made for ring installation. DIY installation instructions are included in the box. This rubber o-ring seal is made with rubber. The primary color of this product is black and it comes with black hardware. 0.375-in. Width left to right. 0.5-in. Depth back to front. 0.0625-in. Height top to bottom. All dimensions are nominal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.