Shop All Black Pipe Fittings
American Imaginations
0.375 in. x 0.375 in. Iron 45 Elbow
Mfr # AI-35871
Zoro # G704844242
Sold in multiples of 10 for $389.90
$389.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 0.375
- Material - Pipe Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-35871
- Zoro # G704844242
- UPC # 627622358717
- Country of Origin Canada
- Category Black Pipe Fittings
Dimensions
Overall Pipe Length | 0.375 |
Details
Material - Pipe | Iron |
Description
THIS PRODUCT INCLUDE(S): 1x iron 45 elbow in iron color (35871). 0.375 INCH BLACK 45 DEGREE ELBOW. BLACK FITTING. This product is made for elbow installation. DIY installation instructions are included in the box. This iron 45 elbow is made with iron. The primary color of this product is iron and it comes with iron hardware. 0.375-in. Width (left to right). 0.375-in. Depth (back to front). 1.6-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/2" Press Brass Ball Valve Inline (77VLF14701)
- HYDROMAXX 1/8" IDx1/4" ODx100Ft Flexible Non-Toxic Clear Vinyl Tubing (CVT018100)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104)
- NVENT CADDY EZ-Riser Riser Clamp, 1 In, 255 lb Max Load (5100100EG)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Iron Cap (AI-35983)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Black Iron 90 Elbow (AI-35828)
- AMERICAN IMAGINATIONS 2 in. x 1 in. Iron Coupling (AI-35969)
- AMERICAN IMAGINATIONS 1.5 in. x 1.5 in. x 1.5 in. Iron Tee (AI-35901)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 in. Iron Tee (AI-35912)
- SMITH-COOPER 2-1/2" x 1-1/2" x 2" Black Reducing Tee (4316002080)
- ANVIL FNPT, Cast Iron Tee, Class 125 (0300031200)
- American Imaginations Black Pipe Fittings