Shop All Garden Hose Fittings
American Imaginations
0.375 in. x 0.375 in. Brass Garden Hose Coupling
Mfr # AI-38697
Zoro # G510504620
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.375 in
- Specific Fitting Shape Round
- Material Brass
- Length 0.375 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38697
- Zoro # G510504620
- UPC # 627622386970
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.375 in |
Length | 0.375 in |
Details
Specific Fitting Shape | Round |
Material | Brass |
For Use With | Residential/Non-Residential |
Includes | Garden Hose Coupling |
Handle Type | Standard |
Install Type | Coupling |
Weight | 0.5 lbs |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x garden hose coupling in brass color. A BARBED HOSE COUPLING IS A TYPE OF HOSE FITTING COMMONLY USED FOR JOINING HOSES TOGETHER SECURELY. IT FEATURES BARBED OR SERRATED ENDS THAT GRIP THE HOSE TIGHTLY, OFTEN WITH THE HELP OF HOSE CLAMPS, ENSURING A LEAK-RESISTANT CONNECTION. THIS COUPLING IS FREQUENTLY EMPLOYED IN VARIOUS APPLICATIONS, SUCH AS IRRIGATION SYSTEMS OR GARDEN HOSES, TO CONNECT HOSES AND MAINTAIN A RELIABLE FLOW OF FLUIDS. This garden hose coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This garden hose coupling is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.375-in. Width left to right. 0.375-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND Trimmer String, 23.6" x 0.155" (A203430P)
- HUSQVARNA Poulan Anymix Engineered Fuel, PK6 (581925801)
- ILC Replacement for Ezgo / Cushman / Textron Textron OFF Road / E Z GO Brake Pads (TEXTRON OFF ROAD / E Z GO BRAKE PADS EZGO / CUSHM)
- LIPPERT COMPONENTS Lippert 3747453 28 Series Step Assembly with Logic Control Unit and Power Switch Kit (3747453)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Garden Hose Barb Male (AI-35593)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- GILMOUR Adapter Garden Hose 3/4X3/4In (807074-1001)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/4 Inch Male NPT Hose Fitting - Swivel, PK 6 (FGF104-D6)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting, PK 100 (FGM016-100K)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch Barb Hose Fitting (FGM312)
- ORBIT Fitting3/4"Fht X 1/2"Mpt (53365)
- American Imaginations Watering & Irrigation