Shop All Brass Pipe Fittings
American Imaginations
0.375 in. x 0.375 in. Brass Compression Union
Mfr # AI-35505
Zoro # G104844217
product price: $37.99
/ea
Sold in multiples of 10 for $379.90
$379.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.375
- Width 0.375
- Material Brass
- Overall Length 0.375
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-35505
- Zoro # G104844217
- UPC # 627622355051
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Length | 0.375 |
Width | 0.375 |
Overall Length | 0.375 |
Details
Material | Brass |
Color | Brass |
Finish | Brass |
Features | THIS PRODUCT INCLUDE(S): 1x compression union in brass color (35505). 0.375 INCH BRASS COMPRESSION UNION. ROUGH BRASS. TUBE X TUBE. This compression union features a round shape with a traditional style. This compression union is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.375-in. Width (left to right). 0.375-in. Depth (back to front). 1.26-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Description
THIS PRODUCT INCLUDE(S): 1x compression union in brass color (35505). 0.375 INCH BRASS COMPRESSION UNION. ROUGH BRASS. TUBE X TUBE. This compression union features a round shape with a traditional style. This compression union is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.375-in. Width (left to right). 0.375-in. Depth (back to front). 1.26-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducer Bushing, 1 x 1/2 In, MPT x FPT (651834 1x1/2)
- ZORO SELECT 1/2" x 1/4" FNPT 304 SS Reducing Coupling, Max. Pressure: 300 psi (40RC111N012014)
- NIBCO 1/2" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1/2)
- ZURN Coupling, Low Lead Brass, 1-1/2" Tube (QQC77GX)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass Coupling (AI-35954)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Union (AI-35999)
- AMERICAN IMAGINATIONS 0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass (AI-38019)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Flare Male Adapter (AI-35637)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 0.5 in. Brass Tee (AI-35945)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10547)
- American Imaginations Brass Pipe Fittings