Shop All Brass Pipe Fittings
American Imaginations
0.375 in. x 0.125 in. Brass Bushing
Mfr # AI-36013
Zoro # G204844469
product price: $35.69
/ea
Sold in multiples of 10 for $356.90
$356.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features THIS PRODUCT INCLUDE(S): 1x brass bushing in brass color (36013). 0.375 X 0.125 INCH BRASS BUSHING. LEAD FREE. BRASS FITTING. This brass bushing features a round shape with a traditional style. This brass bushing is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 0.375-in. Width (left to right). 0.125-in. Depth (back to front). 0.8-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website.
- Finish Brass
- Material Lead Free Brass
- Length 0.125
- Width 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36013
- Zoro # G204844469
- UPC # 627622360130
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Length | 0.125 |
Width | 0.375 |
Overall Length | 0.125 |
Details
Features | THIS PRODUCT INCLUDE(S): 1x brass bushing in brass color (36013). 0.375 X 0.125 INCH BRASS BUSHING. LEAD FREE. BRASS FITTING. This brass bushing features a round shape with a traditional style. This brass bushing is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 0.375-in. Width (left to right). 0.125-in. Depth (back to front). 0.8-in. Height (top to bottom). All dimensions are nominal. This product can usually be shipped out in 1 day. Quality control approved in Canada. Each box on your order is physically opened-up and inspected to make sure only the highest quality product is shipped. We take and store photos of every single quality audit of every single order we ship. You can see them when you track your order on our website. |
Finish | Brass |
Material | Lead Free Brass |
Color | Brass |
Description
THIS PRODUCT INCLUDE(S): 1x brass bushing in brass color (36013). 0.375 X 0.125 INCH BRASS BUSHING. LEAD FREE. BRASS FITTING. This brass bushing features a round shape with a traditional style. This brass bushing is made with lead free brass. The primary color of this product is brass and it comes with brass hardware. 0.375-in. Width (left to right). 0.125-in. Depth (back to front). 0.8-in. Height (top to bottom). All dimensions are nominal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 5-1/2" BRASS NIPPLE (311-169)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1/2 HP (LC-50-11)
- KINGDOM 1/2 90 Degree Elbow, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K401-08)
- EVERFLOW 3/8" Flare x 3/4" FIP Reducing Adapter Pipe Fitting; Brass (F46R-3834)
- AMERICAN IMAGINATIONS 0.25 in. x 0.125 in. Round Brass Reducing Coupling (AI-38724)
- AMERICAN IMAGINATIONS 1 in. x 1 in. x 0.5 in. Brass Tee (AI-35945)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Plug (AI-35990)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass Coupling (AI-35954)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass 45 Street Elbow (AI-35926)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Flare Male Adapter (AI-35637)
- VIAIR Air Locker 5 pcs.Tank Fittings Kit, 1/4" (90006)
- American Imaginations Fittings