Shop All Ball Valves
American Imaginations
0.375 in. Unique Silver Ball Valve in Stainless Steel-Brass
Mfr # AI-37916
Zoro # G910504299
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Finish Polished
- Handle Type Standard
- Width 0.375 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37916
- Zoro # G910504299
- UPC # 627622379163
- Country of Origin Canada
- Category Ball Valves
Dimensions
Width | 0.375 in |
Length | 0.5 in |
Details
Body Material | Stainless Steel-Brass |
Finish | Polished |
Handle Type | Standard |
Includes | Ball Valve |
Specific Fitting Shape | Unique |
Color | Silver |
Description
THIS PRODUCT INCLUDES: 1x ball valve in silver color. - THIS IS A RETROFIT ANGLE MINI BALL VALVE DESIGNED TO FIT 0.375-INCH OD OUTSIDE DIAMETER PIPING.- IT IS SPECIALLY DESIGNED FOR UPGRADING OR UPDATING EXISTING PLUMBING SYSTEMS THAT REQUIRE A 0.375-INCH OD VALVE WITH AN ANGLED CONFIGURATION.- THE RETROFIT FEATURE MAKES IT EASY TO REPLACE OR INSTALL IN SYSTEMS THAT NEED THIS SPECIFIC VALVE SIZE AND ANGLE. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is silver and it comes with silver hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Galvanized Steel 2 in. L Nipple (301UP12X2)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L (HDPS-125)
- KISSLER Rebuild Kit, for Gerber ShowerBody O/S BN (7RBK1827-BN)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- JOMAR VALVE 1/2" PVC Sched 80 True Union Valve (T-703)
- ZORO SELECT 1-1/4" FNPT x MNPT Brass Ball Valve Inline (107-326)
- APOLLO Valve BV, 2in. NPT, SS, LTCH LVR (76-108-27)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (G-F600-25)
- SPEARS 1" Socket x FNPT PVC Ball Valve Inline (3629-010)
- JOMAR VALVE Brass Ball Valve, NPT, 3" (JF-100T)
- American Imaginations Valves