Shop All Ball Valves
American Imaginations
0.375 in. Unique Brass-Blue Ball Valve in Brass
Mfr # AI-37969
Zoro # G110504259
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Includes Ball Valve
- Handle Type Standard
- Color Blue
- Specific Fitting Shape Unique
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37969
- Zoro # G110504259
- UPC # 627622379699
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 0.5 in |
Width | 0.375 in |
Details
Body Material | Brass |
Includes | Ball Valve |
Handle Type | Standard |
Color | Blue |
Specific Fitting Shape | Unique |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x ball valve in brass-blue color. THE 0.375 INCHES COPPER BALL VALVE IS A ROBUST COMPONENT DESIGNED FOR CONTROLLING FLUID FLOW IN COPPER PIPING SYSTEMS. WITH ITS LARGER SIZE, ITS SUITABLE FOR APPLICATIONS REQUIRING A HIGHER FLOW RATE. THIS COPPER BALL VALVE IS A RELIABLE CHOICE FOR PLUMBING AND INDUSTRIAL SETUPS WHERE PRECISION AND DURABILITY ARE ESSENTIAL. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with brass. CSA certified. Most city inspectors require the use of certified products to get approval. The primary color of this product is brass-blue and it comes with brass hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 8" Black Pipe Nipple Sch 160 (83112)
- ZORO SELECT 1" FNPS Galvanized Merchant Coupling (61105)
- AEROQUIP Flexible Hose Assembly, 1/2 In, 24 In L (4DXT7)
- LEGRIS Nylon Elbow, Push-To-Connect x MNPT, For 1/2 in Tube OD, 3/8 in Pipe Size, Black, 10 Pack (3109 62 18)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- SWAGELOK MANUAL STAINLESS TUBE 1/2IN BALL VALVE (SS-63TS8)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, SS (4353011340)
- LEGEND VALVE 1-1/4" S-607 CPVC BALL VALVE (202-416)
- CHICAGO FAUCET Turret With Single Ball Valve (980-909CAGCP)
- MILWAUKEE VALVE 3/4" Press Brass Ball Valve Inline (UPBA-481B - 34)
- LEGEND VALVE 1/8" T-1001 NO LEAD IPS FP BV (101-300NL)
- American Imaginations Valves