Shop All Compression Tube Fittings
American Imaginations
0.375 in. Round White Delrin Compression Ring in Modern Style
Mfr # AI-38017
Zoro # G610794303
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material Delrin
- Basic Fitting Shape Round
- Color/Finish White
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38017
- Zoro # G610794303
- UPC # 627622380176
- Country of Origin Canada
- Category Compression Tube Fittings
Dimensions
Length | 0.5 in |
Details
Basic Fitting Material | Delrin |
Basic Fitting Shape | Round |
Color/Finish | White |
Description
THIS PRODUCT INCLUDES: 1x delrin compression ring in white color. THE 0.375 DELRIN COMPRESSION RING IS A CRUCIAL COMPONENT USED IN COMPRESSION FITTINGS WITHIN PLUMBING AND INDUSTRIAL SYSTEMS. THIS SPECIFIC DELRIN MATERIAL IS PRIZED FOR ITS DURABILITY, LOW FRICTION PROPERTIES, AND RESISTANCE TO WEAR AND MOISTURE. WHEN USED IN COMPRESSION FITTINGS, IT ENSURES A SECURE AND RELIABLE CONNECTION, MAKING IT A VALUABLE PART FOR PREVENTING LEAKS AND ENSURING THE INTEGRITY OF FLUID SYSTEMS. This delrin compression ring features a round shape with a modern style. This product is made for ring installation. DIY installation instructions are included in the box. This delrin compression ring is made with delrin. The primary color of this product is white and it comes with white hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clamp, 12.88"L, 1"W, Red Oxide Primer (500361332)
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 3/8" Pipe Size, FNPT x FNPT (9808-003)
- HOMEWERKS Ceramc Crtrdg Hot Hmwrks (31-410-HW)
- HYDROMAXX 1-1/2"x50Ft Flexible Non-Kink Water Garden Pond Tubing – MM Size (MMNK112050)
- PARKER Cap, Zinc Stl, CompxSAE, 1/2x13/16-16In (8 FNL-S)
- PARKER 3/4" Compression x 1/2" MNPT Male 90 Degree Elbow (P8ME12)
- PARKER 1/2" x 5/8" Compression x MNPT SS Male Connector (10 FBU-SS)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-04-06-SS)
- BRENNAN INDUSTRIES Reducing Port Connector, Gas, N2440 (N2440-08-04-SS)
- LEGRIS 4mm Compression x 1/8" Male BSPT Straight Adapter 10PK (0105 04 10)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 1/4)
- American Imaginations Compression Tube Fittings