Shop All Brass Pipe Fittings
American Imaginations
0.375 in. Round Chrome-Brass Compression Nut in Stainless Steel-Brass
Mfr # AI-38019
Zoro # G710514832
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Stainless Steel-Brass
- For Use With Residential/Non-Residential
- Color Chrome
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38019
- Zoro # G710514832
- UPC # 627622380190
- Country of Origin Canada
- Category Brass Pipe Fittings
Dimensions
Length | 0.5 in |
Width | 0.375 in |
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Stainless Steel-Brass |
For Use With | Residential/Non-Residential |
Color | Chrome |
Includes | Compression Nut |
Finish | Brushed |
Description
THIS PRODUCT INCLUDES: 1x compression nut in chrome-brass color. THE 0.375 INCHES CHROME COMPRESSION NUT WITH BRASS RING IS AN ESSENTIAL COMPONENT IN COMPRESSION FITTINGS COMMONLY USED IN PLUMBING AND FLUID SYSTEMS. ITS CHROME FINISH PROVIDES NOT ONLY A SLEEK APPEARANCE BUT ALSO CORROSION RESISTANCE. THE INCLUSION OF THE BRASS RING ENSURES A SECURE AND LEAK-FREE CONNECTION WHEN PROPERLY ASSEMBLED, MAKING IT A RELIABLE CHOICE FOR VARIOUS PIPING APPLICATIONS. This compression nut features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This compression nut is made with stainless steel-brass. The primary color of this product is chrome-brass and it comes with chrome hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 12 in L (12PL-CA11-0120-11D-38D)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI150, 1-1/2 In, 150psi, PVC (V015150)
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1510)
- LEGEND VALVE 3/4" T-2006NL W/ T HANDLE (101-589NL)
- AMERICAN IMAGINATIONS Cylindrical Brass Threaded Nipples Brass (AI-37457)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass 45 Street Elbow (AI-35926)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Coupling (AI-35953)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. Brass Coupling (AI-35954)
- AMERICAN IMAGINATIONS 1 in. x 1 in. Brass Union (AI-35999)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Brass 90 Elbow (AI-35882)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/2" Pipe Size (82520N-08)
- American Imaginations Fittings