Shop All Bronze Pipe Fittings
American Imaginations
0.375 in. Round Bronze Union in Modern Style
Mfr # AI-38439
Zoro # G310514386
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38439
- Zoro # G310514386
- UPC # 627622384396
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze union in bronze color. A BRONZE UNION IS A TYPE OF FITTING OR CONNECTOR TYPICALLY CRAFTED FROM BRONZE, A COPPER-BASED ALLOY. IT IS DESIGNED TO JOIN TWO PIPES OR COMPONENTS SECURELY, ALLOWING FOR DISASSEMBLY AND REASSEMBLY WHEN NEEDED. BRONZE UNIONS ARE FAVORED IN APPLICATIONS REQUIRING BOTH CORROSION RESISTANCE AND THE ABILITY TO EASILY DISCONNECT AND RECONNECT PIPES OR EQUIPMENT, SUCH AS IN MARINE AND PLUMBING SYSTEMS. This bronze union features a round shape with a modern style. This product is made for union installation. DIY installation instructions are included in the box. This bronze union is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Deg, 3/4 In, FPT x FPT (650733 3/4)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU6)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 110 gpm, 1m, PK5 (255127-75)
- ANVIL UNION BLACK GRND JNT1/2"" (8700162954)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- SMITH-COOPER Square Plug, Cored, 1-1/4", 125, Brz Nl (4385006470)
- American Imaginations Fittings