Shop All Plumbing Parts
American Imaginations
0.375 in. Round Black-Chrome Ball Sealer Kit in Rubber- Stainless steel
Mfr # AI-38054
Zoro # G710835913
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Rubber- Stainless steel
- Finish Brushed
- For Use With Residential/Non-Residential
- Handle Type Standard
- Color Black-Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38054
- Zoro # G710835913
- UPC # 627622380541
- Country of Origin Canada
- Category Plumbing Parts
Dimensions
Length | 0.5 in |
Width (In.) | 0.375 in |
Details
Material of Construction | Rubber- Stainless steel |
Finish | Brushed |
For Use With | Residential/Non-Residential |
Handle Type | Standard |
Color | Black-Chrome |
Includes | Ball Sealer Kit |
Description
THIS PRODUCT INCLUDES: 1x ball sealer kit in black-chrome color. THE 0.375-INCH BALL SEALER KIT INCLUDES BOTH BALL SEALERS AND CHROMED CAP PAIRS, MAKING IT A COMPREHENSIVE PACKAGE FOR VARIOUS APPLICATIONS. THESE BALL SEALERS ARE DESIGNED TO CONTROL FLUID FLOW AND PREVENT BACKFLOW, WHILE THE CHROMED CAPS ADD A FINISHING TOUCH TO THE ASSEMBLY. WITH THIS KIT, YOU HAVE ALL THE COMPONENTS NEEDED TO ENSURE EFFICIENT AND SECURE SEALING IN YOUR PLUMBING OR INDUSTRIAL SYSTEMS. This ball sealer kit features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This ball sealer kit is made with rubber- stainless steel. The primary color of this product is black-chrome and it comes with black hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79210)
- ZORO SELECT 3/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNC07)
- ZORO SELECT PVC Straight Plug, Insert, 1 in Pipe Size (1449-010)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 8mm Tube Size, Nylon, Black, 10 PK (3199 08 10)
- AMERICAN IMAGINATIONS Round White Anti-Siphon Repair Kit Plastic (AI-37882)
- ADVANCED DRAINAGE SYSTEMS 20 in. Radon Vntd Sump Lid (1530ADLX)
- KOHLER 39 (1232185)
- GREEN TURTLE Media, Replacement, For Z9-PHIX (Z9-PHIX-MEDIA)
- SLOAN Master Rebuild Kit, Closet, 1.6 GPF (R1004A)
- SLOAN Volume Regulator, 1.5 GPF, PK6 (EBV102-2)
- ZSI Weld Plate, Fits Brand ZSI, Steel (HWP7)
- American Imaginations Plumbing Parts