Shop All Compression Tube Fittings
American Imaginations
0.375 in. Hexagonal Chrome Compression Nut in Stainless Steel-Brass
Mfr # AI-37857
Zoro # G010507374
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Stainless Steel-Brass
- Basic Fitting Shape Hexagonal
- Color/Finish Chrome
- Finish Polished
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37857
- Zoro # G010507374
- UPC # 627622378579
- Country of Origin Canada
- Category Compression Tube Fittings
Dimensions
Length | 0.5 in |
Details
Basic Fitting Material | Stainless Steel-Brass |
Basic Fitting Shape | Hexagonal |
Color/Finish | Chrome |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x compression nut in chrome color. - A COMPRESSION NUT MEASURING 0.375 INCHES IN SIZE WITH A CHROME FINISH.- THIS NUT IS USED IN PLUMBING AND PIPE FITTING APPLICATIONS FOR A SECURE AND LEAK-RESISTANT CONNECTION.- ITS CHROME COATING PROVIDES BOTH AESTHETIC APPEAL AND CORROSION RESISTANCE. This compression nut features a hexagonal shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This compression nut is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 2.2 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (3919)
- ZURN Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842B4-XL)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- 3M FILTRATION Quick Connect Filter, 5 gpm, 3 Micron (5613509)
- PARGRIP Strt Adapter, PFA, PTFE, ETFE, Comp, 3/8In (GAFS-66)
- PARKER 1/2" Compression x 5/8" MNPT Male Branch Tee (P10MT8)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-08-08-BT-SS)
- PARKER Fitting, 2-7/16", Brass, Compression (398P-4-2)
- ZORO SELECT 5/8" Compression x MNPT Low Lead Brass Connector (700068-1008)
- PARKER 1/2" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-8-8)
- BRENNAN INDUSTRIES Union Tee, N2603 (N2603-05-05-05-SS)
- American Imaginations Tube Fittings