Shop All Bronze Pipe Fittings
American Imaginations
0.375 in. Cylindrical Tube Insert Kit in Modern Style
Mfr # AI-38715
Zoro # G410640862
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cylindrical
- Pipe Fitting Material Plastic-Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38715
- Zoro # G410640862
- UPC # 627622387151
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Cylindrical |
Pipe Fitting Material | Plastic-Brass |
Description
THIS PRODUCT INCLUDES: 1x tube insert kit in brass-white color. A TUBE INSERT KIT TYPICALLY INCLUDES TWO TUBES AND TWO SLEEVES. THESE KITS ARE COMMONLY USED IN VARIOUS APPLICATIONS, PROVIDING ESSENTIAL COMPONENTS FOR SECURING AND PROTECTING TUBES OR PIPES. WITH TWO TUBES AND TWO SLEEVES INCLUDED, USERS HAVE THE NECESSARY MATERIALS TO COMPLETE THEIR TUBING OR PIPING PROJECTS EFFECTIVELY. This tube insert kit features a cylindrical shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This tube insert kit is made with plastic-brass. The primary color of this product is brass-white and it comes with brass hardware. 0.375-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, AL Adapter x MNPT, 4" (400-F-AL)
- MASTER MAGNETICS Powerful Handle Magnet (7501)
- KOHLER 25 X22 X 9-5/8 Top-Mount Single-Bowl Kitchen Sink W/ Sink Rack (5872-3A1-0)
- THRIFCO PLUMBING 1 Inch PVC Slip Cap SCH 40 (8113682)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- LEGEND VALVE 3/4 T5500LWNL LOCWING CURB STO (314-264NL)
- American Imaginations Fittings