Shop All Cable Clamps & Clips
American Imaginations
0.37 in. Clear Plastic Cable Clamp
Mfr # AI-37409
Zoro # G510535587
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Plastic
- Clamp Band Width 0.37 in
- Clamp Color Clear
- Length 0.5 in
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37409
- Zoro # G510535587
- UPC # 627622374090
- Country of Origin Canada
- Category Cable Clamps & Clips
Dimensions
Clamp Band Width | 0.37 in |
Length | 0.5 in |
Details
Clamp Material | Plastic |
Clamp Color | Clear |
For Use With | Residential/Non-Residential |
Install Type | Clamp |
Handle Type | Standard |
Shape | Unique |
Weight | 0.5 lbs |
Includes | Plastic Cable Clamp |
Description
THIS PRODUCT INCLUDES: 1x plastic cable clamp in clear color. PLASTIC CABLE CLAMPS ARE PRACTICAL ACCESSORIES DESIGNED TO SECURE AND ORGANIZE CABLES IN VARIOUS APPLICATIONS. THE SIZE 0.37 INDICATES THAT THESE CLAMPS ARE SUITABLE FOR CABLES WITH A DIAMETER OF A QUARTER INCH. THEY ARE COMMONLY UTILIZED IN ELECTRONICS, AUTOMOTIVE, AND HOUSEHOLD SETUPS TO PREVENT CABLE CLUTTER AND TANGLING. THESE CLAMPS ARE EASY TO INSTALL, OFTEN FEATURING ADHESIVE BACKING OR SCREW HOLES FOR ATTACHMENT. PROPERLY SIZED CLAMPS HELP MAINTAIN CABLE INTEGRITY AND ENSURE A NEAT AND TIDY CABLE MANAGEMENT SOLUTION. This plastic cable clamp features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This plastic cable clamp is made with plastic. The primary color of this product is clear and it comes with clear hardware. 0.37-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Schedule 80 Conduit, 2 In., 10 ft. L, PVC (A53CA12)
- VYNCKIER Enclosure (VM553K)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- BLACKBURN Mechanical Conn, Strght Tang, 3/0 to 4 AWG (STC3104)
- ZSI LoopClamp, Dia.1 1/8 In HoleDia.17/32 In (LVZ-18)
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- PANDUIT Fxd dia. Clmp, .25" Bdl, #10 Screw, PK100 (CCH25-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM40-A-L)
- X1 TOOLS 5/16 Rubber Insulated Clamp 60 Clamps by X1 Tools (X1E-CON-CLA-RUB-0313x60)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB16/20)
- PANDUIT Clip-On Wire Marker, 0 (PCA11-0)
- American Imaginations Cable Clamps & Clips