Shop All Gaskets, Hardware, & O-Rings
American Imaginations
0.31 in. x 0.43 in. x 0.06 Round Rubber O-Ring Seal in Modern style
Mfr # AI-38081
Zoro # G310507456
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38081
- Zoro # G310507456
- UPC # 627622380817
- Country of Origin Canada
- Category Gaskets, Hardware, & O-Rings
Description
THIS PRODUCT INCLUDES: 1x rubber o-ring seal in black color. THE RUBBER O-RING SEAL IS A FUNDAMENTAL SEALING COMPONENT USED IN VARIOUS APPLICATIONS. ITS FLEXIBLE AND RESILIENT RUBBER CONSTRUCTION PROVIDES AN EFFECTIVE BARRIER AGAINST LEAKS AND HELPS MAINTAIN A SECURE SEAL. THIS TYPE OF SEAL IS ESSENTIAL FOR ENSURING THE INTEGRITY AND RELIABILITY OF CONNECTIONS IN A WIDE RANGE OF SYSTEMS AND EQUIPMENT. This rubber o-ring seal features a round shape with a modern style. This product is made for ring installation. DIY installation instructions are included in the box. This rubber o-ring seal is made with rubber. The primary color of this product is black and it comes with black hardware. 0.31-in. Width left to right. 0.43-in. Depth back to front. 0.06-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Venetian Bronze (41918-RB)
- RINNAI ScaleCutter Refill Cartridge 3/4" (103000039)
- CHICAGO VALVES AND CONTROLS 1", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R010)
- BECK 3/4" x 6" Black Pipe Nipple Sch 40 (0330021205)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Sponge (AI-37840)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37846)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37836)
- STRAHMAN WASHDOWN EQUIPEMNT Union Gasket PTFE 6PK (GVGA)
- DIXON Cam and Groove Gasket, 5 in Nominal, Neoprene, Domestic (500-G-WNE)
- DIXON Cam and Groove Railroad Tank Car Gasket, 5 in Nominal, 3-1/2 ID x 5-1/4 OD x 3/16 in Thick, Leather, (G9)
- SPRINGER PARTS O-Ring, EPDM (FDA); Replaces Waukesha Cherry-Burrell Part# E70028 (E70028SP)
- American Imaginations Plumbing Parts & Accessories