Shop All Drain Stoppers
American Imaginations
0.31 in. Round Chrome Mechanical Plug in Plastic-Stainless Steel
Mfr # AI-37825
Zoro # G510507416
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic-Stainless Steel
- Color - Drains Chrome
- For Use With Residential/Non-Residential
- Color/Finish Polished
- Includes Mechanical Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37825
- Zoro # G510507416
- UPC # 627622378258
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Plastic-Stainless Steel |
Color - Drains | Chrome |
For Use With | Residential/Non-Residential |
Color/Finish | Polished |
Includes | Mechanical Plug |
Description
THIS PRODUCT INCLUDES: 1x mechanical plug in chrome color. THE MECHANICAL PLUG WITH A 0.3125-INCH BRASS STEM IS A SPECIALIZED PLUMBING COMPONENT USED FOR SEALING OR CLOSING OFF PIPES AND FIXTURES.THIS STYLE OF MECHANICAL PLUG FEATURES A DURABLE BRASS STEM MEASURING 0.3125 INCHES IN DIAMETER, ENSURING A SECURE AND LONG-LASTING SEAL.IT IS COMMONLY EMPLOYED IN VARIOUS PLUMBING APPLICATIONS WHERE PRECISE AND RELIABLE CLOSURE IS NECESSARY, SUCH AS IN WATER SUPPLY SYSTEMS AND DRAINAGE PIPES. This mechanical plug features a round shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This mechanical plug is made with plastic-stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 0.31-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Pipe Strap, 1/2 in., PVC Coated (PV0500B2008)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", AL (100-C-AL)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Waste Outlet, Lever Handle Waste Drain (D10-7400)
- ZORO SELECT Lift and Lock Stopper, Silver (35260)
- KOHLER Stopper Assembly, Drain (1274350-BL)
- KIBI Kitchen Sink Strainer with Basket (K-ST2)
- DANCO Bath Hair Catcher Wht (10771)
- BRASSCRAFT Ball Rod Universal (SF1925)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and 2-P, Adapters - Silicone, Brushed Nickel (48750-FA-BN-G-2P)
- KINGSTON BRASS DTL5303A2 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A2)
- American Imaginations Drain Stoppers