American Imaginations

0.26 lb. Red All Purpose Cement


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Weight 0.26 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Clear
Weight 0.26 lbs

Description

THIS PRODUCT INCLUDES: 1x all purpose cement in red color. THE 118ML ALL-PURPOSE CEMENT COLOR IN YELLOW IS A VERSATILE PRODUCT FOR VARIOUS DIY PROJECTS. ITS COMPACT SIZE OF 118ML MAKES IT CONVENIENT TO HANDLE AND STORE. WHETHER YOURE WORKING ON ARTS AND CRAFTS OR HOME REPAIRS, THIS CEMENT COLOR CAN ADD A VIBRANT YELLOW HUE TO YOUR CREATIONS. ITS A MUST-HAVE FOR ANYONE LOOKING TO ADD A POP OF COLOR TO THEIR CEMENT-BASED PROJECTS. WITH THIS PRODUCT, YOU CAN ACHIEVE A PROFESSIONAL FINISH WITH EASE. This all purpose cement features a unique shape with a modern style. The primary color of this product is red and it comes with red hardware. All dimensions are nominal.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.