American Imaginations

0.26 lb. Grey PVC Cement


product price: $119.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Weight 0.26 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Green
Weight 0.26 lbs

Description

THIS PRODUCT INCLUDES: 1x pvc cement in grey color. THE 118ML PVC CEMENT COMES IN A CONVENIENT SIZE FOR VARIOUS PLUMBING AND PVC PIPE BONDING APPLICATIONS. THIS PRODUCT INCLUDES A BUILT-IN BRUSH FOR EASY AND PRECISE APPLICATION, MAKING IT USER-FRIENDLY. PVC CEMENT IS COMMONLY USED IN CONSTRUCTION AND PLUMBING PROJECTS TO CREATE SECURE AND LEAK-PROOF JOINTS BETWEEN PVC PIPES AND FITTINGS. THE 118ML SIZE IS SUITABLE FOR BOTH SMALL DIY PROJECTS AND LARGER PROFESSIONAL INSTALLATIONS. ITS COMPACT DESIGN AND BRUSH APPLICATOR MAKE IT A VERSATILE CHOICE FOR ANYONE WORKING WITH PVC PIPES. This pvc cement features a unique shape with a modern style. The primary color of this product is grey and it comes with grey hardware. All dimensions are nominal.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.