American Imaginations

0.26 lb. Green Transition Cement


product price: $123.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Weight 0.26 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Green
Weight 0.26 lbs

Description

THIS PRODUCT INCLUDES: 1x transition cement in green color. THE 118ML TRANSITION CEMENT, AVAILABLE IN A COMPACT SIZE OF 118 MILLILITERS, IS IDEAL FOR SMALLER PLUMBING PROJECTS OR REPAIRS THAT REQUIRE BONDING PVC AND CPVC PIPES AND FITTINGS. THIS SIZE ENSURES YOU HAVE JUST THE RIGHT AMOUNT OF ADHESIVE FOR YOUR SPECIFIC NEEDS, REDUCING WASTE. TRANSITION CEMENT IS COMMONLY USED IN APPLICATIONS WHERE A TRANSITION BETWEEN PVC AND CPVC MATERIALS IS REQUIRED. THE SMALL AND CONVENIENT SIZE MAKES IT EASY TO HANDLE AND APPLY, EVEN IN TIGHT SPACES. AS WITH ANY ADHESIVE, ITS CRUCIAL TO FOLLOW THE MANUFACTURERS INSTRUCTIONS FOR PROPER USAGE TO ACHIEVE SECURE AND LEAK-FREE CONNECTIONS IN YOUR PLUMBING INSTALLATIONS. This transition cement features a unique shape with a modern style. The primary color of this product is green and it comes with green hardware. All dimensions are nominal.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.