Shop All Pipe Cements & Primers
American Imaginations
0.26 lb. Blue ABS Cement
Mfr # AI-38864
Zoro # G010835910
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38864
- Zoro # G010835910
- UPC # 627622388646
- Country of Origin Canada
- Category Pipe Cements & Primers
Details
Color | Blue |
For Use With | Residential/Non-Residential |
Description
THIS PRODUCT INCLUDES: 1x abs cement in blue color. THIS PRODUCT IS A 118ML ABS CEMENT WITH A YELLOW COLOR. IT COMES IN A CONVENIENT 118ML SIZE AND INCLUDES A BRUSH FOR EASY APPLICATION. ABS CEMENT IS COMMONLY USED IN PLUMBING AND PIPE FITTING APPLICATIONS TO BOND ABS ACRYLONITRILE BUTADIENE STYRENE PLASTIC COMPONENTS TOGETHER SECURELY. THE YELLOW COLOR MAY HELP WITH VISIBILITY DURING APPLICATION, ENSURING PRECISE AND EVEN COVERAGE. THIS PRODUCT IS A PRACTICAL CHOICE FOR VARIOUS DIY AND PROFESSIONAL PROJECTS THAT INVOLVE ABS MATERIALS. This abs cement features a unique shape with a modern style. The primary color of this product is blue and it comes with blue hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 7 mil, 3/4" x 66 ft., White (27-3/4"X66')
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 6 PK (23X752)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 1/2 In. Wide x 60 Yards Long, Beige (SWT-1/2)
- MINWAX Wood Filler Gldn Oak 6Oz (448510000)
- AMERICAN IMAGINATIONS 0.26 lb. Purple Purple Primer Cleaner (AI-38861)
- EZ WELD ABS Cement, 32 Oz, Black (21004)
- EZ WELD Pipe Cement, 1 gal, Blue (EZ32205N)
- OATEY Cement, Low VOC, 8 oz., Clear (31018)
- WELD-ON Pipe Cement, Brush-Top Can, 16 fl oz (10990)
- CHRISTYS Pvc Primer/Cement 2Pk (505226)
- CHRISTYS Pipe Cement, Clear, 16 oz. (RH-RCLV-PT-12)
- American Imaginations Pipe Sealants