Shop All Manual Drain Cleaners
American Imaginations
0.25 in. x 300 in. Blue Stainless Steel-Plastic Drain Auger and Drill
Mfr # AI-38810
Zoro # G710504246
product price: $265.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Includes Drain Auger and Drill
- Drum Material Stainless Steel-Plastic
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38810
- Zoro # G710504246
- UPC # 627622388103
- Country of Origin Canada
- Category Manual Drain Cleaners
Details
Includes | Drain Auger and Drill |
Drum Material | Stainless Steel-Plastic |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x drain auger and drill in blue color. THE DRAIN AUGER AND DRILL COMBINATION FEATURES A STEEL CONSTRUCTION, MEASURING 0.25 INCHES IN DIAMETER AND EXTENDING UP TO 25 FEET IN LENGTH. IT BOASTS A SCREW-SHAPED TIP THAT ENHANCES ITS ABILITY TO NAVIGATE AND CLEAR CLOGS EFFECTIVELY WITHIN PLUMBING SYSTEMS. WHAT SETS IT APART IS THE OFFSET CRANK HANDLE, WHICH PROVIDES ERGONOMIC AND COMFORTABLE OPERATION DURING USE. THE NON-KINK AND RUST-RESISTANT STEEL WIRE ENSURE ITS DURABILITY AND RELIABILITY, EVEN WHEN DEALING WITH TOUGH BLOCKAGES. FURTHERMORE, THIS VERSATILE TOOL CAN BE USED IN CONJUNCTION WITH AN ELECTRIC DRILL, MAKING IT A POWERFUL AND CONVENIENT SOLUTION FOR PLUMBING TASKS. This drain auger and drill features a unique shape with a modern style. This product is made for handheld installation. DIY installation instructions are included in the box. This drain auger and drill is made with stainless steel-plastic. The primary color of this product is blue and it comes with blue hardware. 0.25-in. Width left to right. 300-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Wallmount Faucet, NPT, Single Hole, Rough Chrome (0031-H1/2P)
- IN-SINK-ERATOR Hot Water Dispenser, 9-7/8" H, Commercial (C-1300)
- MOEN Standard Tub/Shower (2995EP)
- ZURN Juvenile Toilet Seat (Z5959SS-JUV)
- AMERICAN IMAGINATIONS 0.25 in. x300 in. Blue Stainless Steel-Plastic Drain Auger (AI-38809)
- KISSLER Drain Unclog Tool, 1-1/2in., Plastic, PK3 (759-6100)
- WESTWARD Hand Spin Drain Cleaner, 1/4 In x 20 Ft (6ATX9)
- DANCO Drain Opener Wtr Jet (10881X)
- ROTHENBERGER Ropump Super Plus Professional Force Pump Cleaner (72070X)
- GENERAL WIRE Kinetic Water Ram Manual Drain Cleaner (KR-C-WC)
- GENERAL WIRE I-TU-4 Telescoping Urinal Auger, (ITU4)
- American Imaginations Manual Drain Cleaners