Shop All Bronze Pipe Fittings
American Imaginations
0.25 in. x 2 in. Round Bronze Nipple in Modern Style
Mfr # AI-38496
Zoro # G910514304
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Round
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38496
- Zoro # G910514304
- UPC # 627622384969
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | Round |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze nipple in bronze color. A BRONZE NIPPLE IS A PIPE FITTING PRIMARILY COMPOSED OF BRONZE, A COPPER ALLOY KNOWN FOR ITS STRENGTH AND CORROSION RESISTANCE. THIS CYLINDRICAL FITTING TYPICALLY HAS MALE THREADS ON BOTH ENDS AND IS USED TO CONNECT TWO FEMALE-THREADED COMPONENTS, SUCH AS PIPES OR FITTINGS. BRONZE NIPPLES ARE WIDELY EMPLOYED IN PLUMBING, MARINE, AND INDUSTRIAL APPLICATIONS WHERE A ROBUST AND CORROSION-RESISTANT CONNECTION IS NEEDED BETWEEN TWO THREADED PARTS. This bronze nipple features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This bronze nipple is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.25-in. Width left to right. 2-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACT4)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub x Spigot, 4 in Pipe Size (1WKL3)
- MOEN Cap Kit (182636BN)
- ZORO SELECT Multi-Turn Stop, Straight, 1/2 Inx3/8 In (29-1004LF)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- AMERICAN IMAGINATIONS 0.25 in. L-90 Bronze 90 Elbow in Modern Style (AI-38444)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- LEGEND VALVE 3/4" T-5400NL COMP CURB STOP (314-154NL)
- American Imaginations Bronze Pipe Fittings