Shop All Garden Hose Fittings
American Imaginations
0.25 in. x 0.25 in. Brass Garden Hose Coupling
Mfr # AI-38696
Zoro # G910504756
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.25 in
- Includes Garden Hose Coupling
- For Use With Residential/Non-Residential
- Material Brass
- Specific Fitting Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38696
- Zoro # G910504756
- UPC # 627622386963
- Country of Origin Canada
- Category Garden Hose Fittings
Dimensions
Width | 0.25 in |
Length | 0.25 in |
Details
Includes | Garden Hose Coupling |
For Use With | Residential/Non-Residential |
Material | Brass |
Specific Fitting Shape | Round |
Handle Type | Standard |
Weight | 0.5 lbs |
Finish | Brushed |
Install Type | Coupling |
Description
THIS PRODUCT INCLUDES: 1x garden hose coupling in brass color. A BARBED HOSE COUPLING IS A TYPE OF HOSE FITTING COMMONLY USED FOR JOINING HOSES TOGETHER SECURELY. IT FEATURES BARBED OR SERRATED ENDS THAT GRIP THE HOSE TIGHTLY, OFTEN WITH THE HELP OF HOSE CLAMPS, ENSURING A LEAK-RESISTANT CONNECTION. THIS COUPLING IS FREQUENTLY EMPLOYED IN VARIOUS APPLICATIONS, SUCH AS IRRIGATION SYSTEMS OR GARDEN HOSES, TO CONNECT HOSES AND MAINTAIN A RELIABLE FLOW OF FLUIDS. This garden hose coupling features a round shape with a modern style. This product is made for coupling installation. DIY installation instructions are included in the box. This garden hose coupling is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.25-in. Width left to right. 0.25-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 18 ft Heavy Duty Tarp, Black (BMT-1218-X)
- ZORO APPROVED SUPPLIER Pentair Pac Fab Mytilus 100 Replacement Pool Filter Compatible Cartridge PFAB100/C-7699/FC-1950 (WP.PNF1950)
- ARNOLD Line Trimr .095 Prof100' (490-021-0031)
- MTD Pulley-Engine (756-0639A)
- AMERICAN IMAGINATIONS 0.75 in. Round Brass Hose Brass Anti-Siphon in Brass (AI-37884)
- AMERICAN IMAGINATIONS 0.5 in. x 0.75 in. Brass Hose Adapter (AI-35571)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT, Includes: Washer; Nut (5911212SS)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-1208)
- RAINDRIP TUBE SOAKER 1/4""X50' (015005T)
- WESTWARD Hose To Pipe Adapter, Swivel, Dbl Female (4KG87)
- THRIFCO PLUMBING 3/4 Inch Female GHT X 3/4 Inch Slip Swivel Fitting (4402316)
- American Imaginations Watering & Irrigation