Shop All Ball Valves
American Imaginations
0.25 in. Unique Chrome Ball Valve in Stainless Steel-Brass
Mfr # AI-37852
Zoro # G510504309
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel-Brass
- Includes Ball Valve
- Length 05 in
- Specific Fitting Shape Unique
- Handle Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-37852
- Zoro # G510504309
- UPC # 627622378524
- Country of Origin Canada
- Category Ball Valves
Dimensions
Length | 05 in |
Width | 0.25 in |
Details
Body Material | Stainless Steel-Brass |
Includes | Ball Valve |
Specific Fitting Shape | Unique |
Handle Type | Standard |
Color | Chrome |
Finish | Polished |
Description
THIS PRODUCT INCLUDES: 1x ball valve in chrome color. - A MINI BALL VALVE WITH A 0.5-INCH SIZE AND CMPT COMPRESSIONMALE PIPE THREAD CONNECTION.- THIS VALVE IS COMPACT AND DESIGNED FOR VARIOUS APPLICATIONS.- ITS 0.5-INCH SIZE AND CMPT CONNECTION MAKE IT SUITABLE FOR SPECIFIC PLUMBING NEEDS. This ball valve features a unique shape with a modern style. This product is made for wall mount installation. DIY installation instructions are included in the box. This ball valve is made with stainless steel-brass. The primary color of this product is chrome and it comes with chrome hardware. 0.25-in. Width left to right. 05-in. Depth back to front. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Clamp w/Saddles, 2-Bolt, 3-50/64"-4-4/64" (431)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-464)
- ZURN Adapter, Low Lead Brass, 1/2" Tube (QQMC33GX)
- LEGEND VALVE 1-1/2x1-1/2x3/4 F1960 PPSU TEE (461-955)
- AMERICAN IMAGINATIONS 0.5 in. Unique Chrome Ball Valve in Stainless Steel-Brass (AI-37935)
- ZORO SELECT 3/8" FNPT Stainless Steel Ball Valve Inline (G-SSV-38)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way (EHG27ATE25)
- CHICAGO VALVES AND CONTROLS 1-1/2", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R015)
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve (APXV1212)
- BASIKS Ball Valve, Manual, PVC, 1/2", EPDM, Socket (BT645-050EPS-PV)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (82LF14801)
- American Imaginations Valves