Shop All Valves
American Imaginations
0.25 in. Unique Brass Self-Piercing Valve with OD Outlet in Brass
Mfr # AI-38028
Zoro # G410504263
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38028
- Zoro # G410504263
- UPC # 627622380282
- Country of Origin Canada
- Category Valves
Description
THIS PRODUCT INCLUDES: 1x self-piercing valve with od outlet in brass color. THE SELF-PIERCING VALVE, EQUIPPED WITH A 0.25-INCH OD OUTER DIAMETER OUTLET, FEATURES A BRASS INSERT AND COMPRESSION RING DESIGNED FOR FLEXIBLE PIPE APPLICATIONS. THIS VALVE IS A VERSATILE SOLUTION FOR CREATING SECURE CONNECTIONS IN PLUMBING SYSTEMS WITHOUT THE NEED FOR ADDITIONAL TOOLS. ITS DESIGN ALLOWS FOR EASY INSTALLATION AND ENSURES A RELIABLE SEAL, MAKING IT AN EFFICIENT CHOICE FOR VARIOUS PIPE CONFIGURATIONS. This self-piercing valve with od outlet features a unique shape with a modern style. This product is made for valve installation. DIY installation instructions are included in the box. This self-piercing valve with od outlet is made with brass. The primary color of this product is brass and it comes with brass hardware. 0.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Black (N1TB)
- AEROFLEX 3/8" x 6 ft. Pipe Insulation, 3/4" Wall (400-AC3834)
- FLUIDMASTER Flapper Bullseye Super (501P21)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (1VFR5)
- ZURN Stop Valve, 1 In (P6000-D-SD)
- KOHLER Valve Kit, Replacement (GP77006-RP)
- ODD BALL INDUSTRIES Ligature Resistant Diverter Valve, Knob (SP-12B)
- ZURN Fitting for Flush Valve Body, 1/16 In (PH6000-HY2)
- KOHLER Canister Valve Assembly Kit, Replacement (1069722)
- KOHLER Valve Replacement Kit, Replacement (1170273)
- SLOAN Do-22 O Ring Flush Valve (DO22)
- American Imaginations Plumbing Parts & Accessories