Shop All Shower & Bathtub Parts
American Imaginations
0.25 in. Unique Air Volume Control in Modern Style
Mfr # AI-38637
Zoro # G210794277
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Residential/Non-Residential
- Mounting Type Fitting
- Material Plastic
- Width (In.) 0.25 in
- Includes Air Volume Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38637
- Zoro # G210794277
- UPC # 627622386376
- Country of Origin Canada
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 0.25 in |
Length | 0.5 in |
Details
For Use With | Residential/Non-Residential |
Mounting Type | Fitting |
Material | Plastic |
Includes | Air Volume Control |
Color | Clear |
Description
THIS PRODUCT INCLUDES: 1x air volume control in clear color. THE AIR VOLUME CONTROL DEVICE IS SPECIFICALLY DESIGNED TO ASSIST IN MAINTAINING AND REGULATING AIR LEVELS WITHIN PRESSURE TANK SYSTEMS, ENSURING THEIR OPTIMAL PERFORMANCE. IT IS SUITABLE FOR USE WITH TANKS OF UP TO 310 LITERS OR 82 GALLONS IN CAPACITY. THIS CONTROL MECHANISM IS AN ESSENTIAL COMPONENT FOR MAINTAINING CONSISTENT PRESSURE AND EFFICIENT OPERATION IN WATER TANK SYSTEMS. This air volume control features a unique shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This air volume control is made with plastic. The primary color of this product is clear and it comes with clear hardware. 0.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMINION COMMERCIAL FAUCETS Wall, Brass, Low Arc Service Sink Faucet (77-9008)
- BANJO 1/2 316 SS Tank Flange (TF050SS)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- HYDRA-ZORB Strut Mount Cushion Clamp, 160mm, Electro Galvanized Gold (160MMHZ)
- AMERICAN IMAGINATIONS Rectangle Wall Mount CUPC Approved Stainless Steel Shower Panel In Brushed Stainless Steel Color (AI-34370)
- AMERICAN IMAGINATIONS Wall Mount CUPC Approved Stainless Steel Shower Head In Chrome Color (AI-34366)
- AMERICAN IMAGINATIONS 2.7-in. W Shower Arm_ (AI-36179)
- KOHLER Header Assembly (1409058-01-BDX)
- KOHLER Artifacts Wall-Mount Supply Elbow (72796-SN)
- DANCO Seal Shower Dr Rubber 3/8X48In (88705)
- KOHLER Slide Bar 30 (8524-BN)
- American Imaginations Shower & Bathtub Parts