Shop All Drain Stoppers
American Imaginations
0.25 in. Round Chrome Mechanical Plug in Plastic-Stainless Steel
Mfr # AI-37848
Zoro # G110507410
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic-Stainless Steel
- Color - Drains Chrome
- Length (In.) 0.5 in
- Color/Finish Polished
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-37848
- Zoro # G110507410
- UPC # 627622378487
- Country of Origin Canada
- Category Drain Stoppers
Dimensions
Length (In.) | 0.5 in |
Details
Material of Construction - Drains | Plastic-Stainless Steel |
Color - Drains | Chrome |
Color/Finish | Polished |
For Use With | Residential/Non-Residential |
Includes | Mechanical Plug |
Description
THIS PRODUCT INCLUDES: 1x mechanical plug in chrome color. THIS COMPONENT FEATURES A ROBUST 0.25-INCH BRASS STEM, ADDING DURABILITY AND RELIABILITY TO ITS DESIGN.THE INCLUSION OF THE 0.25-INCH BRASS STEM ENSURES A SECURE CONNECTION IN VARIOUS PLUMBING AND MECHANICAL APPLICATIONS.THIS STEM SIZE IS IDEAL FOR ACHIEVING A STRONG AND LASTING CONNECTION IN A RANGE OF INDUSTRIAL AND RESIDENTIAL SETTINGS. This mechanical plug features a round shape with a modern style. This product is made for insert installation. DIY installation instructions are included in the box. This mechanical plug is made with plastic-stainless steel. The primary color of this product is chrome and it comes with chrome hardware. 0.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8210 (302328-E)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/8" Pipe Size (1VFV9)
- WATTS PREMIER REPL WTR FILTER 5MIC 2PK (560038)
- RINNAI Rain Cap Air Terminal 4 (780060)
- PLUMB SHOP BRASSCRAFT MP Rubb Tub Stopper (225-078)
- KIBI Bathroom Sink Tailpiece 1-1/4" x 12" - Brushed Nickel (KTP12BN)
- PLUMB PAK K826-37Univ Quick Cover Up Bath Tub Stopper With (K826-37)
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-2 O-Rings Trim Kit, Brushed Nickel (59290-BN)
- THRIFCO PLUMBING 3/8 Rapid Fit Stopper (4402707)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brushed Nickel (58305-BN)
- ZORO SELECT Drain Plunger, Plastic, Pipe Dia 1 1/4 In (1PPH8)
- American Imaginations Drain Stoppers