Shop All Plumbing Parts
American Imaginations
0.25 in. Round Black Ball Sealer in Rubber
Mfr # AI-38031
Zoro # G410836029
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Rubber
- For Use With Residential/Non-Residential
- Includes Ball Sealer
- Width (In.) 0.25 in
- Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Imaginations
- MFR # AI-38031
- Zoro # G410836029
- UPC # 627622380312
- Country of Origin Canada
- Category Plumbing Parts
Dimensions
Width (In.) | 0.25 in |
Length | 0.5 in |
Details
Material of Construction | Rubber |
For Use With | Residential/Non-Residential |
Includes | Ball Sealer |
Handle Type | Standard |
Color | Black |
Description
THIS PRODUCT INCLUDES: 1x ball sealer in black color. THE 0.25 INCHES BALL SEALER IS A COMPACT VALVE COMPONENT WITH A QUARTER-INCH DIAMETER, COMMONLY USED TO CONTROL FLUID OR GAS FLOW IN VARIOUS APPLICATIONS. ITS SPHERICAL DESIGN ALLOWS IT TO SEAL OFF OR PERMIT PASSAGE THROUGH THE VALVE, DEPENDING ON THE DIRECTION OF PRESSURE. THIS SMALL BUT ESSENTIAL VALVE IS SUITABLE FOR PRECISE FLOW CONTROL IN PLUMBING, AUTOMOTIVE, AND INDUSTRIAL SYSTEMS. This ball sealer features a round shape with a modern style. This product is made for fitting installation. DIY installation instructions are included in the box. This ball sealer is made with rubber. The primary color of this product is black and it comes with black hardware. 0.25-in. Width left to right. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Outlet Box, Washing Machine, PEX 1807 (38472)
- KOHLER Components Lav Ws Spout - Ribbon (77968-BV)
- DIXON TBolt Clamp, ST, Bolt, 1.724", 1.942" (TBC188)
- PARKER 45 Extruded Street Elbow, Brass, 3/4 in (2214P-12-12)
- AMERICAN IMAGINATIONS Round White Anti-Siphon Repair Kit Plastic (AI-37882)
- SLOAN Sfp38 Splitter Cable 2 Connectors Sf Ki (0362018)
- ZORO SELECT Replacement Screen For 6NPX5 (GGS_2NZC7)
- SIOUX CHIEF 355-30PK1 Universal Test Gauge Assembly (4023511)
- ASCO Rebuild Kit For 8262 (304352-T)
- ZSI Hex Bolt, Fits Brand ZSI, Steel (HHB6)
- RHEEM Jacket Hand Hole Cover-black (AM3459-H)
- American Imaginations Plumbing Parts & Accessories