Shop All Bronze Pipe Fittings
American Imaginations
0.25 in. L-90 Bronze 90 Elbow in Modern Style
Mfr # AI-38444
Zoro # G710508695
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape L-90
- Pipe Fitting Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38444
- Zoro # G710508695
- UPC # 627622384440
- Country of Origin Canada
- Category Bronze Pipe Fittings
Details
Specific Fitting Shape | L-90 |
Pipe Fitting Material | Bronze |
Description
THIS PRODUCT INCLUDES: 1x bronze 90 elbow in bronze color. A BRONZE ELBOW IS A PIPE FITTING PRIMARILY CONSTRUCTED FROM BRONZE, A COPPER ALLOY KNOWN FOR ITS DURABILITY AND CORROSION RESISTANCE. THIS ELBOW-SHAPED FITTING IS DESIGNED TO CHANGE THE DIRECTION OF A PIPELINE BY 90 DEGREES. BRONZE ELBOWS ARE COMMONLY USED IN PLUMBING, MARINE, AND INDUSTRIAL APPLICATIONS WHERE A ROBUST AND CORROSION-RESISTANT SOLUTION IS REQUIRED FOR REDIRECTING THE FLOW OF FLUIDS OR GASES. This bronze 90 elbow features a l-90 shape with a modern style. This product is made for elbow installation. DIY installation instructions are included in the box. This bronze 90 elbow is made with bronze. The primary color of this product is bronze and it comes with bronze hardware. 0.25-in. Width left to right. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79380)
- ZORO SELECT Drain Protector, Plastic, Pipe 1 1/2 In (1PPG3)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- DURAVIT Flush valve (0074138600)
- AMERICAN IMAGINATIONS 1 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38552)
- AMERICAN IMAGINATIONS 1.25 in. Tee Bronze Tee in Modern Style (AI-38469)
- AMERICAN IMAGINATIONS 1.25 in. x 1.25 in. x 1 Tee Bronze Reducing Tee (AI-38473)
- AMERICAN IMAGINATIONS 0.25 in. x 3 in. Cylindrical Bronze Nipple in Modern Style (AI-38523)
- AMERICAN IMAGINATIONS 0.25 in. x 6 in. Cylindrical Bronze Nipple in Modern Style (AI-38547)
- LEGEND VALVE 2 T4351 NO LEAD COMP X COMP UN (313-158NL)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- American Imaginations Bronze Pipe Fittings