Shop All Gaskets, Hardware, & O-Rings
American Imaginations
0.18 in. x 0.31 in. x 0.06 Round Rubber O-Ring Seal in Modern style
Mfr # AI-38080
Zoro # G010507466
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-38080
- Zoro # G010507466
- UPC # 627622380800
- Country of Origin Canada
- Category Gaskets, Hardware, & O-Rings
Description
THIS PRODUCT INCLUDES: 1x rubber o-ring seal in black color. THE RUBBER O-RING SEAL IS A FUNDAMENTAL SEALING COMPONENT USED IN VARIOUS APPLICATIONS. ITS FLEXIBLE AND RESILIENT RUBBER CONSTRUCTION PROVIDES AN EFFECTIVE BARRIER AGAINST LEAKS AND HELPS MAINTAIN A SECURE SEAL. THIS TYPE OF SEAL IS ESSENTIAL FOR ENSURING THE INTEGRITY AND RELIABILITY OF CONNECTIONS IN A WIDE RANGE OF SYSTEMS AND EQUIPMENT. This rubber o-ring seal features a round shape with a modern style. This product is made for ring installation. DIY installation instructions are included in the box. This rubber o-ring seal is made with rubber. The primary color of this product is black and it comes with black hardware. 0.18-in. Width left to right. 0.31-in. Depth back to front. 0.06-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 2 gpm, 0.5 Micron, 3" O.D., 14 1/2 in H (EV960651-75)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded PVC Pipe Sch 80 (H0800050PG1000)
- KNAUF INSULATION 1/2" X 1/2" Knauf Earthwool Fg Pipe Asj+-Ssl 255/A (5004173)
- ZORO SELECT Frost Proof Sillcock, Anti Siphon, 12 In (104-829HC)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Sponge (AI-37840)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37836)
- AMERICAN IMAGINATIONS Round Black Overflow Gasket in Rubber (AI-37846)
- SLOAN Cover Assembly With CN105 Gasket (CN86A)
- ACORN CONTROLS O-Ring, 5/16" I.D. x 7/16" O.D. x 1/16" Thick, Pk10 (0401-011-001)
- JONES STEPHENS 10 in. Multi-Tite Service Weight Gasket (V95010)
- DANCO Nylon 39/64 inch D X 13/16 inch D Cap Thread Gasket (35584B)
- American Imaginations Plumbing Parts & Accessories