Shop All Ground Rods & Clamps
American Imaginations
0.01 in. Silver Zinc Ground Clamp
Mfr # AI-36535
Zoro # G210565228
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.01 in
- Material Zinc
- Grounding Bar Width 0.5 in
- Conduit Fitting Type Clamp
- For Use With Residential/Non-Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Imaginations
- MFR # AI-36535
- Zoro # G210565228
- UPC # 627622365357
- Country of Origin Canada
- Category Ground Rods & Clamps
Dimensions
Length | 0.01 in |
Grounding Bar Width | 0.5 in |
Details
Material | Zinc |
Conduit Fitting Type | Clamp |
For Use With | Residential/Non-Residential |
Color | Silver |
Finish | Chrome |
Includes | Ground Clamp |
Weight | 0.1 lbs |
Shape | Unique |
Handle Type | Standard |
Description
THIS PRODUCT INCLUDES: 1x ground clamp in silver color. THIS PRODUCT IS SUITABLE FOR USE WITH PIPE SIZES RANGING FROM 0.5 TO 1 IN. AND GROUND RODS MEASURING 0.625 TO 1IN. IT IS DESIGNED SPECIFICALLY FOR DRY LOCATIONS. THE MATERIAL USED IN ITS CONSTRUCTION IS ZINC. NOTABLY, IT FEATURES COMPATIBILITY WITH WIRE SIZES RANGING FROM 10 TO 2, ALONG WITH STEEL SCREWS FOR SECURE FASTENING.. This ground clamp features a unique shape with a modern style. This product is made for clamp installation. DIY installation instructions are included in the box. This ground clamp is made with zinc. The primary color of this product is silver and it comes with silver hardware. 0.01-in. Width left to right. 0.01-in. Depth back to front. 0.01-in. Height top to bottom. All dimensions are nominal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 51.00 to 54.90A (CR123F614B)
- IFM Wireable M12 connector (E10108)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Red, PVC Insulation (76502.18.03)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (T-91-SWANO38S)
- ILSCO Copper Neutral Bar Connector, Conductor (NBCE-0615-2-EC)
- BURNDY Pipe Ground Clamp, 5AWG, 5.62In (GAR2026)
- ILSCO Permaground Copper Lay-in Ground Lu, PK3 (GBL-4DB-EC)
- ERICO 5/8 In. x 8 Ft. Galvanized Steel Ground Rod (815880UPC)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906)
- BURNDY Pipe Ground Clamp, 10AWG, 6.25In (C4)
- TWECO Ground Clamp 200A and Lead Assy (WS200G10)
- American Imaginations Ground Rods & Clamps