Shop All Solar Panels
American Hunter
6 VOLT POWER SOLAR PANEL
Mfr # SLR
Zoro # G210028792
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Panel Max. Power Point Voltage 6V
- Width 5 in
- Height 11 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hunter
- MFR # SLR
- Zoro # G210028792
- UPC # 888151026182
- Country of Origin China
- Category Solar Panels
Dimensions
Width | 5 in |
Height | 11 in |
Depth | 5 in |
Details
Item | Solar Panel |
Panel Max. Power Point Voltage | 6V |
Description
Contains an internal rechargeable battery allowing the charger to be used as main power supply for your feeder or as an additional power source to extend battery life- Includes both lid and leg adjustable mounting brackets that enable the Solar Panel to face any direction- 6V Power Solar Panel shown with leg bracket- Uses thumb screws for no-tool installation- 5ft Conduit cable with rubber grommet creates watertight connection with feeders to prevent any unexpected damage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 11 Pins, Octal, 24VDC (MK2KP-UA-DC24)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK7)
- SCHNEIDER ELECTRIC Guard For 41MM Mushroom Knob 30MM (9001K56YM)
- FLEXSOLAR Monocrystalline Solar Panel Kit, 200 W, 18.6V DC, 10.8 A (G200)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990159)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarBlk3pkUS)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- FEIT ELECTRIC Solar Panel, 5V, Micro USB Cable (PANEL/SOL/CAM)
- MIGHTY MAX BATTERY Polycrystalline Solar Panel, 100 W, 12V, MC4 (MAX3990157)
- FLEXSOLAR Monocrystalline Solar Panel, 1000 W, 18V, 5.5 A, MC4, Ring (R-100)
- American Hunter Solar Panels