Shop All Independent Living Aids
American Hospital Supply
Reacher, Grabber Style, Non-Slip Pad, 31 Inch, Aluminum
Mfr # AHS-R1-1_EA
Zoro # G010841836
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 4"
- Length 31"
- Style Grabber Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hospital Supply
- MFR # AHS-R1-1_EA
- Zoro # G010841836
- Country of Origin China
- Category Independent Living Aids
Dimensions
Width | 4" |
Length | 31" |
Details
Item | Grabber Style Reacher |
Material | Aluminum |
Style | Grabber Style |
Description
TheGrabber-Style ReacherfromAmerican Hospital Supplyis an incredibly versatile tool that will help you grab any object without any assistance. Ideally designed for people with limited mobility, this reaching tool will make your everyday life easier. Crafted with a sturdy aluminum tube and a slip-resistant rubber pad, it ensures a comfortable grip on objects. It can reach up to 31 inches of distance, making it easy to pick items from the top shelves or anything fallen on the ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- Q-TIPS Beauty Rounds, 960PK (030521004573)
- ILC Replacement for IVY Biomedical Systems 7800 ECG Leadwires Pinch/grabber (grouped) (7800 ECG LEADWIRES PINCH/GRABBER (GROUPED) IVY BI)
- LISTERINE Listerine Antiseptic Freshburst Mouthwash 8.5 oz. Bottle, PK6 (5238414)
- AMERICAN HOSPITAL SUPPLY Reacher, Grabber Style, Non-Slip Pad, 31 Inch, Aluminum, 2PK (AHS-R1-2_PK)
- AMERICAN HOSPITAL SUPPLY Reacher, Claw Style, Non-Slip Pad, 32 Inch, Aluminum (AHS-R3-1_EA)
- CALL CARE Tektone 8-Pin Din Single Call Cord 10ft (ET-7021-10)
- CALL CARE Tektone Modular Plug Single Call Cord 10ft (ET-7111-10)
- COMPU-TTY ADA Deluxe Kit w/ Visual Emergency (K-DLXADAx1)
- PRIDE MOBILITY Lift Chair Hand Control Remote (CTL150060)
- RAFFEL SYSTEMS Tranquil Ease Recliner Lift Chair Hand Control (HC-6022-PR2-TE)
- American Hospital Supply Therapy & Rehabilitation