Shop All Independent Living Aids
American Hospital Supply
Reacher, Grabber Style, Non-Slip Pad, 31 Inch, Aluminum, 2PK
Mfr # AHS-R1-2_PK
Zoro # G810841838
product price: $25.69
/pk 2, $12.85/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 31"
- Material Aluminum
- Width 4"
- Style Grabber Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hospital Supply
- MFR # AHS-R1-2_PK
- Zoro # G810841838
- Country of Origin China
- Category Independent Living Aids
Dimensions
Length | 31" |
Width | 4" |
Details
Material | Aluminum |
Style | Grabber Style |
Description
TheGrabber-Style ReacherfromAmerican Hospital Supplyis an incredibly versatile tool that will help you grab any object without any assistance. Ideally designed for people with limited mobility, this reaching tool will make your everyday life easier. Crafted with a sturdy aluminum tube and a slip-resistant rubber pad, it ensures a comfortable grip on objects. It can reach up to 31 inches of distance, making it easy to pick items from the top shelves or anything fallen on the ground.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (11192 OR)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 6qt., Rose, PK50 (H360-10)
- ILC Replacement for Nihon Kohden Br-916pa ECG Leadwires (BR-916PA ECG LEADWIRES NIHON KOHDEN)
- DON-JO Don-Jo Mfg Ar-335-630 Don-Jo Adapter Rings Aluminum (U003748)
- AMERICAN HOSPITAL SUPPLY Reacher, Grabber Style, Non-Slip Pad, 31 Inch, Aluminum (AHS-R1-1_EA)
- AMERICAN HOSPITAL SUPPLY Reacher, Claw Style, Non-Slip Pad, 32 Inch, Aluminum (AHS-R3-1_EA)
- PROHEAL Portable GlowintheDark Urinals for Men Perfect for Travel 32oz Capacity 5 Pack 5PK (PH-16614H-5A)
- GOLDEN TECHNOLOGIES Auto Drive Day Dreamer Lift Chair Hand Control (ZK3200-HC)
- BRODA Chair Lock Tilt Cylinder Piston (CYL-LOCK-KIT-270N)
- DRIVE MEDICAL Heavy-Duty Suction Pump For Aspirator Machine (18600)
- INVACARE Reliant Lift Power Cord (1079133)
- American Hospital Supply Therapy & Rehabilitation