Shop All Biohazard Bags
American Hospital Supply
Pressure Infusion Bag, 500 mL
Mfr # AHSPIB500_EA
Zoro # G710741429
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Package Configuration 1 Each
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Hospital Supply
- MFR # AHSPIB500_EA
- Zoro # G710741429
- Country of Origin China
- Category Biohazard Bags
Details
Capacity | 500 ml |
Material | PVC |
Package Configuration | 1 Each |
Description
This latex-free pressure infusion bag from American Hospital Supply is designed for premium quality, reliability, and safety during clinical administration patient pressure measurement and fluid management. The IV bag comes in three sizes: 500 ml, 1000 ml, or 3000 ml to be compatible with most standard IV solution bags. Our pressure infusion bags are designed for single patient use and include a patient identification section.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Stainless Steel Squeegee Channel 10 Inch (1165)
- GEORGIA-PACIFIC enMotion Foam Hand Soap Cartridge, 1,200 mL, Fragrance Free, 2 Pack (42714)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Yellow (31946)
- INSTANT POWER Non-Acid Liquid 1 Gal. Sewer Line Cleaner (1801)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 3000 mL (AHSPIB3000_EA)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 1000 mL, 10PK (AHSPIB1000_PK)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 500 mL, 10PK (AHSPIB500_PK)
- THINK SAFE First Voice Red Biohazard Waste Disposable Bags, 7-10 Gallon, 50/Pack (BHAZ01)
- SP SCIENCEWARE Autoclave Bags, 8x12 in, PK100 (H13182-0812)
- MINIGRIP Tear Zone Bag, 6 in x 9 in, PK1000 (SBL2X69B5)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 43x48", 2 mL, Red, PK100 (173)
- American Hospital Supply Biohazard Bags