Shop All Biohazard Bags
American Hospital Supply
Pressure Infusion Bag, 500 mL, 10PK
Mfr # AHSPIB500_PK
Zoro # G810741435
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Package Configuration Pack of 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Hospital Supply
- MFR # AHSPIB500_PK
- Zoro # G810741435
- Country of Origin China
- Category Biohazard Bags
Details
Capacity | 500 ml |
Material | PVC |
Package Configuration | Pack of 10 |
Description
This latex-free pressure infusion bag from American Hospital Supply is designed for premium quality, reliability, and safety during clinical administration patient pressure measurement and fluid management. The IV bag comes in three sizes: 500 ml, 1000 ml, or 3000 ml to be compatible with most standard IV solution bags. Our pressure infusion bags are designed for single patient use and include a patient identification section.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Red, 20 in L Overall (53754)
- SPILFYTER Sorbents, 32 gal, 32 in x 44 in, Universal, Green, Polypropylene, 30 PK (G-3244H)
- MOP & GLO Triple Action Floor Shine Cleaner, Fresh Citrus Scent, 64 oz Bottle (36241-74297)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 1000 mL, 10PK (AHSPIB1000_PK)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 3000 mL (AHSPIB3000_EA)
- AMERICAN HOSPITAL SUPPLY Pressure Infusion Bag, 500 mL (AHSPIB500_EA)
- ASSOCIATED BAG Poly Bag Printed w/ BioHazard Symbol, Red, 12x18, 100/pk, 100PK (246105)
- ZORO SELECT Autoclav. Biohazard Bag, 2gal, Red, PK400 (ACLB142001)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 40x55", 1.25mL, Red, PK150 (45-45)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 40x46", 1.25mL, Red, PK150 (45-43)
- American Hospital Supply Biohazard Bags