Shop All Disposable Gloves
American Hospital Supply
Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, XL, 1000 PK, Blue
Mfr # AHS-GN-XL_CS
Zoro # G710741498
product price: $68.19
/pk 1000, $0.07/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X-Large
- Color Blue
- Disposable Glove Material Acrylic
- Material Acrylic
- Palm Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hospital Supply
- MFR # AHS-GN-XL_CS
- Zoro # G710741498
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Glove Size | X-Large |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Disposable Glove Material | Acrylic |
Material | Acrylic |
Palm Thickness | 3.5 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Sterile/Non-Sterile | Non-Sterile |
Description
AHS Disposable Nitrile Exam Gloves provide a safe and reliable solution for healthcare environments. The Nitrile Exam Gloves are powder-free, chemo-rated and have a thickness of 3.5mm. Available in sizes from Small to Extra Large, the gloves come in Boxes of 100 or 1000. Keep your staff safe and protected with these tried-and-tested American Hospital Supply gloves. These disposable AHS nitrile exam gloves deliver superior protection with a 3.5 mm thickness and chemo-rating. The blue tactile gloves are made with a beaded cuff and are ambidextrous and non-sterile, for optimal comfort and convenience. Perfect for single use situations, such as medical exams.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, XL (968XL)
- NMC Health Hazard Ghs Label, Pk5 (GHS408AP)
- NMC Nfpa Label Symbol 4", Pk5, Legend: Letter W with Slash Through It (DCL104)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 S)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, L, 1000 PK, Blue (AHS-GN-L_CS)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, M, 1000 PK, Blue (AHS-GN-M_CS)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, S, 100 PK, Blue (AHS-GN-S_BX)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, M, 100 PK, Blue (AHS-GN-M_BX)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, S, 1000 PK, Blue (AHS-GN-S_CS)
- SHOWA 8005, Disposable Gloves, 8 mil Palm, Nitrile, Powdered, S, 50 PK, Blue (8005S)
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powdered, M, Blue (SA6602)
- American Hospital Supply Gloves & Hand Protection