Shop All Disposable Gloves
American Hospital Supply
Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, M, 1000 PK, Blue
Mfr # AHS-GN-M_CS
Zoro # G710741504
product price: $68.19
/pk 1000, $0.07/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Medium
- Color Blue
- Disposable Glove Material Acrylic
- Material Acrylic
- Palm Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hospital Supply
- MFR # AHS-GN-M_CS
- Zoro # G710741504
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | Medium |
Size | M |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Disposable Glove Material | Acrylic |
Material | Acrylic |
Palm Thickness | 3.5 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Sterile/Non-Sterile | Non-Sterile |
Description
AHS Disposable Nitrile Exam Gloves provide a safe and reliable solution for healthcare environments. The Nitrile Exam Gloves are powder-free, chemo-rated and have a thickness of 3.5mm. Available in sizes from Small to Extra Large, the gloves come in Boxes of 100 or 1000. Keep your staff safe and protected with these tried-and-tested American Hospital Supply gloves. These disposable AHS nitrile exam gloves deliver superior protection with a 3.5 mm thickness and chemo-rating. The blue tactile gloves are made with a beaded cuff and are ambidextrous and non-sterile, for optimal comfort and convenience. Perfect for single use situations, such as medical exams.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8142QC2X3X)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size XL (30-1-W10EL-RXL)
- TOUGH DUCK Duck Safety Vest, SV061-BLACK-L (SV061)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3240)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, M, 100 PK, Blue (AHS-GN-M_BX)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, S, 100 PK, Blue (AHS-GN-S_BX)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, L, 1000 PK, Blue (AHS-GN-L_CS)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, S, 1000 PK, Blue (AHS-GN-S_CS)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, XL, 1000 PK, Blue (AHS-GN-XL_CS)
- MCR SAFETY NitriShield 6062, Disposable Industrial/Food Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7) (6062S)
- ATLANTIC SAFETY PRODUCTS Lightning, Lightning Gloves, 5.2 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (BL-L)
- American Hospital Supply Disposable Gloves