Shop All Disposable Gloves
American Hospital Supply
Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, M, 100 PK, Blue
Mfr # AHS-GN-M_BX
Zoro # G010333171
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size Medium
- Disposable Glove Material Acrylic
- Color Blue
- Material Acrylic
- Palm Thickness 3.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Hospital Supply
- MFR # AHS-GN-M_BX
- Zoro # G010333171
- Country of Origin China
- Category Disposable Gloves
Dimensions
Glove Size | Medium |
Size | M |
Details
Item | Nitrile Exam Gloves |
Disposable Glove Material | Acrylic |
Color | Blue |
Material | Acrylic |
Palm Thickness | 3.5 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Medical Grade |
Sterile/Non-Sterile | Non-Sterile |
Description
AHS Disposable Nitrile Exam Gloves provide a safe and reliable solution for healthcare environments. The Nitrile Exam Gloves are powder-free, chemo-rated and have a thickness of 3.5mm. Available in sizes from Small to Extra Large, the gloves come in Boxes of 100 or 1000. These disposable AHS nitrile exam gloves deliver superior protection with a 3.5 mm thickness and chemo-rating. The blue tactile gloves are made with a beaded cuff and are ambidextrous and non-sterile, for optimal comfort and convenience. Perfect for single use situations, such as medical exams.
- •Powder-free gloves
- •Ambidextrous for easy use in busy practices
- •Chemo-rated protection tested per AT D6978*
- •For more information, review the American Hospital Supply Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 4" Stair nosing-4'6" Black (141-BLA46)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, XL, 1 PR (NFD11HD/10XL)
- TINGLEY RUBBER Tingley 82330 HazProof Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 10 (82330.10)
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M (4064-M (8))
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, S, 100 PK, Blue (AHS-GN-S_BX)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, S, 1000 PK, Blue (AHS-GN-S_CS)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, L, 1000 PK, Blue (AHS-GN-L_CS)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, XL, 1000 PK, Blue (AHS-GN-XL_CS)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Acrylic, Powder-Free, M, 1000 PK, Blue (AHS-GN-M_CS)
- GLADES Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XXL, 500 PK, Purple (XXL)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK (6012XL)
- American Hospital Supply Disposable Gloves