Shop All Exam Room Equipment
American Hospital Supply
Disposable Ear Curette | Gray 2 mm - Round Tip, 50PK
Mfr # AHSEC-G_BX
Zoro # G010860882
product price: $29.19
/pk 50, $0.58/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Grey
- Package Configuration Box of 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hospital Supply
- MFR # AHSEC-G_BX
- Zoro # G010860882
- Country of Origin China
- Category Exam Room Equipment
Details
Item | Disposable Ear Curette |
Material | Polypropylene |
Color | Grey |
Package Configuration | Box of 50 |
Description
Our gray disposable curettes have a small 2mm spoon tip. Disposable curettes reduce the risk of cost contamination and offer enhance patient comfort versus stainless steel ear curettes. These products are disposable and for single use only to reduce the likelihood of cross contamination and are a great option for home or clinical use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10" Double Rod, Gray (WS-DR10C)
- HOSPECO Sanitary Napkin Bag, 5" H, Plastic, PK24 (SBX50)
- SC JOHNSON PROFESSIONAL After Work Hand Lotion, Medicated, PK12 (SBS100ML)
- FIRST AID ONLY First Aid Kit Refill, Nitrile Exam Gloves, 4 Pairs Per Box (FAE-6102)
- AMERICAN HOSPITAL SUPPLY Specimen Cup, Sterile, 4 oz., 100PK (AHS-SC-S4_CS)
- AMERICAN HOSPITAL SUPPLY Sterilization Pouch, 5.5in x 10in, Pack of 2000 (AHS-SP-5510_CS)
- AMERICAN HOSPITAL SUPPLY Disposable Ear Curette, Blue 4 mm Spoon Tip, 500PK (AHSEC88_CS)
- AMERICAN HOSPITAL SUPPLY Specimen Cup, Sterile, 4 oz., 10PK (AHS-SC-S4_PK)
- AMERICAN HOSPITAL SUPPLY Disposable Ear Curette, Blue 4 mm - Spoon Tip, 50PK (AHSEC88_BX)
- ILB GOLD O2 Sensor, Replacement For Datascope, A3 Oxygen Sensors (A3 OXYGEN SENSORS)
- OMNIMED Isolation Station, (Holds Masks, Gloves & More) (307000)
- American Hospital Supply Exam Room Equipment