Shop All Exam Room Equipment
American Hospital Supply
Disposable Ear Curette, Blue 4 mm - Spoon Tip, 50PK
Mfr # AHSEC88_BX
Zoro # G910760497
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PP
- Package Configuration Box of 50
- Thickness 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Hospital Supply
- MFR # AHSEC88_BX
- Zoro # G910760497
- Country of Origin China
- Category Exam Room Equipment
Details
Item | Disposable Ear Curette |
Material | PP |
Color | Blue |
Package Configuration | Box of 50 |
Thickness | 4 mm |
Description
Our blue curettes are have a spoon tip for especially gentle touch. Disposable curettes reduce the risk of cost contamination and offer enhance patient comfort versus stainless steel ear curettes. These products are disposable and for single use only to reduce the likelihood of cross contamination. The flexible polypropylene handle offers sturdy but giving control to safely navigate the contours of the ear canal, and the spoon tip smoothly navigates the unique contours of the ear canal, while effectively collecting stubborn ear wax in the process. Each curette comes packaged in its own bag allowing for safe, hygienic transport. American Hospital Supply curettes are designed as a safer alternative for cerumen removal versus traditional ear picks and cotton swabs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P&G Mouthwash, Classic, Mint, 1 Liter, Green (PGC95662)
- FIRST AID ONLY First Aid Kit w/House, 94pcs, 9x11.25", WHT (52013-021)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, X-Small, 18"-30", 12PK (1268)
- IVYX Pre-Contact Towelettes, 8 x 5 In., PK50 (18-055)
- AMERICAN HOSPITAL SUPPLY Disposable Ear Curette, Blue 4 mm Spoon Tip, 500PK (AHSEC88_CS)
- AMERICAN HOSPITAL SUPPLY Sterilization Pouch, 5.5in x 10in, Pack of 2000 (AHS-SP-5510_CS)
- AMERICAN HOSPITAL SUPPLY Specimen Cup, Sterile, 4 oz., 100PK (AHS-SC-S4_CS)
- AMERICAN HOSPITAL SUPPLY Specimen Cup, Sterile, 4 oz., 10PK (AHS-SC-S4_PK)
- WELCH ALLYN 6 VOLT HALOGEN LAMP (07800-U)
- OMNIMED Aluminum Wall Mountable Single Bedpan Storage Rack (303512)
- OASIS Sterile Surgical Drape, 40in x 42in (DR4042)
- American Hospital Supply Exam Room Equipment