Shop All Socks
American Hospital Supply
Anti-Slip Socks, Extra Large, Gray, 6PK
Mfr # AHS-SS-XL-G6_PK
Zoro # G210741509
product price: $20.99
/pk 6, $3.50/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester + Spandex
- Package Configuration 6
- Application Anti-slip slipper socks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Hospital Supply
- MFR # AHS-SS-XL-G6_PK
- Zoro # G210741509
- Country of Origin China
- Category Socks
Dimensions
Size | Extra Large |
Details
Color | Gray |
Material | Polyester + Spandex |
Package Configuration | 6 |
Application | Anti-slip slipper socks |
Description
AHS hospital socks are the best way to increase patient comfort and prevent falls. These socks fit any size foot, from small to bariatric. The elastic cuff provides a non-restrictive fit, and the tread on the soles maximizes floor contact and reduces falls. It features latex-free construction and is meant for single-patient use. These economically-priced comfy socks are available in two colors: yellow and gray. The shipping package includes six pairs of AHS slipper socks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Premium Hip Boot 32" Black, 10, PR (00152030-10)
- IRONWEAR Standard Polyester Safety Vest w/ Zipper And 2" Reflective Tape Class 2 (Lime/Medium) (1284-LZ-M)
- BRADY Pipe Marker, Waste Water, 1 In.H (20480)
- IMPACTO Anti-Vibration Gloves, XL, Black/Yellow, PR (4742)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 48PK (AHS-SS-XL-B6_CS)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Gray Grip Socks, One Size Fits Most, 6PK (AHS-SS-OS-G6_PK)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue, One Size Fits Most, 6PK (AHS-SS-OS-B6_PK)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Extra Large, Gray, 48PK (AHS-SS-XL-G6_CS)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, Extra Large, 6PK (AHS-SS-XL-B6_PK)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Blue Grip Socks, One Size Fits Most, 48PK (AHS-SS-OS-B6_CS)
- SECURE Secure SOCKS-1G Non-Slip Socks; Gray (SOCKS-1G)
- American Hospital Supply Socks