American Hospital Supply

Anti-Slip Socks, Assorted Color Grippy Socks One Size Fits Most, Grip Socks Pack of 6 Pairs, 6PK


product price: $19.89
/pk 6, $3.32/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polyester + Spandex
  • Package Configuration 6
  • Application Anti-slip slipper socks
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size One Size Fits Most

Details

Color Assorted
Material Polyester + Spandex
Package Configuration 6
Application Anti-slip slipper socks

Description

AHS hospital socks are the best way to increase patient comfort and prevent falls. These socks fit any size foot, from small to bariatric. The elastic cuff provides a non-restrictive fit, and the tread on the soles maximizes floor contact and reduces falls. It features latex-free construction and is meant for single-patient use. These economically-priced comfy socks are available in two colors: yellow and gray. The shipping package includes six pairs of AHS slipper socks.


  • •Durable polyester + Spandex knit
  • •Protects patients from the risk of falls
  • •Unique colors allows staff to easily identify patients at risk of falling
  • •Loops on the inside for comfort
  • •A highly elastic cuff and body create a secure, comfortable fit.
  • •Sizes are color-coded.
  • •Non-latex
  • •Package: 1 x 6 pairs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.